Shop All Centerset Bathroom Faucets
Restoration
FB5611PL 4-Inch Centerset Bathroom Faucet with Retail Pop-Up
Mfr # FB5611PL
Zoro # G6361014
$68.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Restoration
- MFR # FB5611PL
- Zoro # G6361014
- UPC # 663370224379
- Country of Origin Taiwan, Province of China
- Category Centerset Bathroom Faucets
Description
Classical artistry from the late 19th Century to early 20th Century is mirrored beautifully within this faucet's traditional charm. Centerset bathroom faucets are ideal for smaller bathrooms and feature an easy 3-hole installation. The Restoration 4-Inch Centerset Bathroom Faucet with Retail Pop-Up and its featured sturdy brass construction and premium polished chrome finish are guaranteed to glamorize your home's ensemble for years to come. A matching finish drain is also included.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIAM 1-1/4 Union, Lead Free Brass, FNPT, 125 PSI (XNL187-20)
- ACORN CONTROLS Back Outlet Pushbutton Assembly (2566-050-001)
- AMERICAN STANDARD Tub Spout, Polished Chrome, Wall (8888.318.002)
- PENTEK Carbon Water Filters - 20 in. x 2-.50 in. (PENTEK-NCP-20)
- AMERICAN STANDARD 4 in. Chancellor Centerset Bathroom Sink Faucet, Brushed Nickel (4011016)
- KINGSTON BRASS 4" Centerset Bathroom Faucet, Polished Brass (KB522B)
- OLYMPIA FAUCETS Two Handle Bathroom Faucet, NPSM, Centerset, Polished Chrome, Center-Center Fitting Size: 4" (L-7241)
- OLYMPIA FAUCETS Two Handle Bathroom Faucet, NPSM, Centerset, Polished Chrome, Weight: 4.3 (L-7570)
- OLYMPIA FAUCETS Two Handle Bathroom Faucet, NPSM, Centerset, Brushed Nickel, Connection Size: 1/2" (L-7240-BN)
- CENTRAL BRASS Two Handle Bathroom Faucet, NPSM, Centerset, Polished Chrome, Weight: 3.3 (1137-A)
- KINGSTON BRASS 4" Centerset Bathroom Faucet, Brushed Nickel (GKB608PX)
- Restoration Centerset Bathroom Faucets