Shop All Bathroom Sink Faucets
Restoration
Dual Handle 4" to 8" Mount, 3 Hole KS3951PX Mini-Widespread Lavatory Faucet, Polished chrome
Mfr # KS3951PX
Zoro # G3069904
product price: $142.97
/ea
Free Shipping & Returns
$142.97
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Faucet Operation Dual Handle
- Mounting Hole Center to Center 4" to 8"
- Number of Holes 3
- Mounting Type Widespread
- Finish Polished chrome
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Restoration
- MFR # KS3951PX
- Zoro # G3069904
- UPC # 663370012631
- Country of Origin Taiwan, Province of China
- Category Bathroom Sink Faucets
Details
Faucet Operation | Dual Handle |
Mounting Hole Center to Center | 4" to 8" |
Number of Holes | 3 |
Mounting Type | Widespread |
Finish | Polished chrome |
Handle Type | Cross |
Number of Handles | 2 |
Item | KS3951PX Mini-Widespread Lavatory Faucet |
Residential / Commercial | Residential |
Material | Solid Brass |
Description
Item KS3951PX Mini-Widespread Lavatory Faucet
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERICAN STANDARD Tank-Bowl Coupling Kit, Cadet 3, Black (7301021-0070A)
- ZURN Mixing Cartridge, Ceramic, Unfinished (80242001)
- ONLINEMETALS 1.25" Nom. Schedule 80 Aluminum Pipe 6061-T6-Extruded (9574)
- KIPP Tube Clamp For Rnd. Tubes Thermoplastic, 2-Way Hinge, Comp:Steel, A=30 (K0488.30)
- RESTORATION Dual Handle 4" Mount, 3 Hole KB605AL 4" Centerset Lavatory Faucet, Oil Rubbed Bronze (KB605AL)
- RESTORATION Dual Handle 4" Mount, 3 Hole KB601PX 4" Centerset Lavatory Faucet, Polished chrome (KB601PX)
- LEGION FURNITURE Legion WLF6021-Faucet Brush Nickel Faucet for with Bathroom Drain - 4 lbs (WLF6021-Faucet)
- KINGSTON BRASS Dual Handle 4" Mount, 3 Hole FB101 4" Centerset Lavatory Faucet, w/, Polished chrome (FB101)
- DOMINION FAUCETS Manual 4" Mount, 2 Hole Low Arc Bathroom Faucet, Chrome (77-3293)
- DELTA DELTA Peerless P188621LF Bathroom Faucet, 1-Faucet Handle, 1-23/32 in H Spout, Brass, Chrome (P188621LF)
- CHICAGO FAUCET Metering 8" Mount, Concealed Hot And Cold Metering Water, Chrome plated (786-E35-665ABCP)
- Restoration Bathroom Sink Faucets & Accessories