Shop All Bathroom Sink Faucets
Restoration
Dual Handle 4" Mount, 3 Hole KB5615AL 4" Centerset Lavatory Faucet, Oil Rubbed Bronze
Mfr # KB5615AL
Zoro # G3067865
product price: $84.47
/ea
Free Shipping & Returns
$84.47
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Faucet Operation Dual Handle
- Mounting Hole Center to Center 4"
- Number of Holes 3
- Mounting Type Centerset
- Finish Oil Rubbed Bronze
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Restoration
- MFR # KB5615AL
- Zoro # G3067865
- UPC # 663370033995
- Country of Origin Taiwan, Province of China
- Category Bathroom Sink Faucets
Details
Faucet Operation | Dual Handle |
Mounting Hole Center to Center | 4" |
Number of Holes | 3 |
Mounting Type | Centerset |
Finish | Oil Rubbed Bronze |
Handle Type | Lever |
Number of Handles | 2 |
Item | KB5615AL 4" Centerset Lavatory Faucet |
Residential / Commercial | Residential |
Material | High Quality Brass |
Description
Item KB5615AL 4 In. Centerset Lavatory Faucet
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DELTA H/C Faucet Stems, Plastic, PK6 (RP1740MBS)
- ADVANCE TABCO Hand Sink, Wall, 17-1/4 In. L, 15-1/4 In. W (7-PS-60)
- DELTA Faucet, Shower Head Showering Component Faucet, Venetian Bronze, Ceiling or Extended Wall (52159-RB25)
- VIEGA Viega ProPress tee, 1-1/4" x 1-1/4" x 1/2" (79770)
- RESTORATION Dual Handle 4" to 8" Mount, 3 Hole KS3951PX Mini-Widespread Lavatory Faucet, Polished chrome (KS3951PX)
- RESTORATION Dual Handle 4" Mount, 3 Hole KB601PX 4" Centerset Lavatory Faucet, Polished chrome (KB601PX)
- RESTORATION Dual Handle 4" Mount, 3 Hole KB605AL 4" Centerset Lavatory Faucet, Oil Rubbed Bronze (KB605AL)
- KIBI Cubic Single Handle Bathroom Vanity Sink Faucet (KBF1002BG)
- ZURN Sensor Faucet (Z6913-XL-SSH)
- TOTO Lavatory, Shroud Colonial White (HT242#11)
- DELTA Single Handle 3-hole 4" installation Hole Centerset Lavatory Faucet, Chrome (523LF-TGMHDF)
- Restoration Bathroom Sink Faucets