Shop All Kitchen Faucets
Restoration
4" Mount, 2 Hole Kitchen Faucet
Mfr # KB3495AX
Zoro # G3067594
product price: $110.47
/ea
Free Shipping & Returns
$110.47
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Holes 2
- Mounting Hole Center to Center 4"
- Finish Oil Rubbed Bronze
- Number of Handles 2
- Handle Type Cross Handle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Restoration
- MFR # KB3495AX
- Zoro # G3067594
- UPC # 663370015991
- Country of Origin Taiwan, Province of China
- Category Kitchen Faucets
Details
Number of Holes | 2 |
Mounting Hole Center to Center | 4" |
Finish | Oil Rubbed Bronze |
Number of Handles | 2 |
Handle Type | Cross Handle |
Mounting Type | Centerset |
Item | Kitchen Faucet |
Description
Item KB3495AX 4 In. Centerset Bar Faucet
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPEAKMAN Neo Anystream 6-Spray Polished Chrome Dual Shower Head 2.5-GPM (9.5 LPM) (VSR-233010)
- ZORO SELECT 2" OD x 6 ft. Welded 316 Stainless Steel Tubing (3CAE3)
- ZORO SELECT PVC Reducer Tee, Socket x Socket x FNPT, 1 1/4 in x 1 1/4 in x 3/4 in Pipe Size (402167)
- USA INDUSTRIALS Pipe Fitting - 316SS - Instrumentation - Hex Coupling - 1/8" FNPT (ZUSA-PF-4552)
- RESTORATION Single Hole Only Mount, 1 Hole KS3195AL 1/4 Turn Water Drinking Faucet (KS3195AL)
- RESTORATION Single Hole Only Mount, 1 Hole KS3192AL 1/4 Turn Water Drinking Faucet (KS3192AL)
- RESTORATION Single Hole Only Mount, 1 Hole KSAG3195AL Filtration Water Air Gap Fauc (KSAG3195AL)
- RESTORATION Single Hole Only Mount, 1 Hole KS3198AL 1/4 Turn Water Drinking Faucet (KS3198AL)
- RESTORATION Single Hole Only Mount, 1 Hole KSAG3198AL Filtration Water Air Gap Fauc (KSAG3198AL)
- CENTRAL BRASS Two Handle Wallmount Kitchen Faucet, NPT, Wallmount, Polished Chrome, Number of Holes: 2 Hole (0048-TA3)
- MOEN Sleek Pd Motionsense Brushed Gold (7864EWBG)
- Restoration Kitchen Faucets & Accessories