Shop All Bathroom Safety Bars and Chairs
Restoration
39-1/16" L, Traditional, Brass, Grab Bar, Brushed Nickel
Mfr # DR314248
Zoro # G0320976
Free Shipping & Returns
$95.52
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Brushed Nickel
- Type Traditional
- Material Brass
- Standards ADA Compliant
- Color Nickel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Restoration
- MFR # DR314248
- Zoro # G0320976
- UPC # 663370005039
- Country of Origin Taiwan, Province of China
- Category Bathroom Safety Bars and Chairs
Dimensions
Length | 39-1/16" |
Width | 2-3/4" |
Height | 3-1/16" |
Bar Length | 24" |
Details
Finish | Brushed Nickel |
Type | Traditional |
Material | Brass |
Standards | ADA Compliant |
Color | Nickel |
Dia | 1-1/4" |
Mounting Type | Wall |
Item | Grab Bar |
Includes | Mounting Hardware Pack (6) No. 8 x 2" Phillips Head Screw |
Features | Useful For All Ages, These Can Be Located in Showers, Near Toilets or in Any Customized Location, This Particular Grab Bar Resourcefully Provides Support as it Enhances a Contemporary Style, Corrosion Resistant |
Description
Kingston Brass grab bars are beautifully designed to offer not only an aid in preventing falls, but unique style. Useful for all ages, these can be located in showers, near toilets, or in any customized location. This particular grab bar resourcefully provides support as it enhances a traditional style.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 304 Stainless Steel Tee, 1/2 in x 1/2 in Fitting Pipe Size, Class 150 (40TE111N012)
- LEGEND VALVE 2" X 6" BLACK NIPPLE (355-170E)
- VIEGA Adapter (90640)
- ASCO 24V DC Brass Solenoid Valve, Normally Closed, 1/8 in Pipe Size (U8256B045V)
- RESTORATION 33-1/16" L, Contemporary, 17 ga. Brass, Grab Bar, Brushed Brass (DR314167)
- RESTORATION 39-1/16" L, Traditional, 17 ga. Brass, Grab Bar, Polished Brass (DR314362)
- RESTORATION 15-1/16" L, Contemporary, 17 ga. Brass, Grab Bar, Polished Chrome (DR314121)
- KOHLER 14.375 in L, Zinc, Vibrant Brushed Bronze (25159-BV)
- WINGITS 36" L, Smooth, Stainless Steel, Grab Bar, Satin (WGB5SS36)
- MOEN 42" L, Peened, Stainless Steel, Concealed Screw 42" Grab Bar Peened Stai, Peened Stainless Steel (R8942P)
- MILANO 20-13/16" L, Contemporary, Brass, Grab Bar, Polished Chrome (DR214181)
- Restoration Bathroom Safety Bars and Chairs