Shop All Bathroom Safety Bars and Chairs
Restoration
35-1/16" L, Modern, Brass, Grab Bar, Polished Brass
Mfr # DR314321
Zoro # G0321012
Free Shipping & Returns
$105.92
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 35-1/16"
- Finish Polished Brass
- Type Modern
- Material Brass
- Standards ADA Compliant
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Restoration
- MFR # DR314321
- Zoro # G0321012
- UPC # 663370039157
- Country of Origin Taiwan, Province of China
- Category Bathroom Safety Bars and Chairs
Dimensions
Length | 35-1/16" |
Width | 2-3/4" |
Height | 3-1/16" |
Bar Length | 32" |
Details
Finish | Polished Brass |
Type | Modern |
Material | Brass |
Standards | ADA Compliant |
Color | Brass |
Dia | 1-1/4" |
Mounting Type | Wall |
Item | Grab Bar |
Includes | Mounting Hardware Pack (6) No. 8 x 2" Phillips Head Screw |
Features | Useful For All Ages, These Can Be Located in Showers, Near Toilets or in Any Customized Location, This Particular Grab Bar Resourcefully Provides Support as it Enhances a Contemporary Style, Corrosion Resistant |
Description
Kingston Brass grab bars are beautifully designed to offer not only an aid in preventing falls, but unique style. Useful for all ages, these can be located in showers, near toilets, or in any customized location. This particular grab bar resourcefully provides support as it enhances a traditional style.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SHARKBITE Sb Tee 3/4X1/2X3/4 Lf (U444LFA)
- LEGEND VALVE 1 " X 3/4" GALV. RED. COUPLING (352-533)
- CHARLOTTE PIPE AND FOUNDRY PLUG SCH40 PVC 1.5"" SLIP (PVC 02118 1600)
- ZORO SELECT CPVC Flange, Schedule 80, 2" Pipe Size, Spigot (9856-020)
- RESTORATION 33-1/16" L, Contemporary, 17 ga. Brass, Grab Bar, Brushed Brass (DR314167)
- RESTORATION 15-1/16" L, Contemporary, 17 ga. Brass, Grab Bar, Polished Chrome (DR314121)
- RESTORATION 39-1/16" L, Traditional, 17 ga. Brass, Grab Bar, Polished Brass (DR314362)
- BOBRICK 18" L, Straight, Stainless Steel, B580618 Satin Stainless Steel Grab Bar, Satin Stainless Steel (B5806X18)
- DMI 32" L, Knurled, Steel, Grab Bar, Chrome plated (521-1530-0632)
- KINGSWAY GROUP 18" L, Right Hand Wall Mount, Aluminum, Grab Bar, Powder Coated (KG270RH)
- BOSTON HARBOR Boston Harbor SG01-01&0142 Safety Grab Bar, Stainless Steel (SG01-01&0142)
- Restoration Bathroom Safety Bars and Chairs