Shop All Bathroom Safety Bars and Chairs
Restoration
33-1/16" L, Traditional, 17 ga. Brass, Grab Bar, Polished Chrome
Mfr # DR314301
Zoro # G0320486
Free Shipping & Returns
$102.67
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Polished Chrome
- Type Traditional
- Material 17 ga. Brass
- Standards ADA Compliant
- Color Chrome
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Restoration
- MFR # DR314301
- Zoro # G0320486
- UPC # 663370008474
- Country of Origin Taiwan, Province of China
- Category Bathroom Safety Bars and Chairs
Dimensions
Length | 33-1/16" |
Width | 2-3/4" |
Height | 3-1/16" |
Bar Length | 30" |
Details
Finish | Polished Chrome |
Type | Traditional |
Material | 17 ga. Brass |
Standards | ADA Compliant |
Color | Chrome |
Dia | 1-1/4" |
Mounting Type | Wall |
Item | Grab Bar |
Includes | Mounting Hardware Pack (6) No. 8 x 2" Phillips Head Screw |
Features | Useful For All Ages, These Can Be Located in Showers, Near Toilets or in Any Customized Location, This Particular Grab Bar Resourcefully Provides Support as it Enhances a Contemporary Style, Corrosion Resistant |
Description
Kingston Brass grab bars are beautifully designed to offer not only an aid in preventing falls, but unique style. Useful for all ages, these can be located in showers, near toilets, or in any customized location. This particular grab bar resourcefully provides support as it enhances a traditional style.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MODINE 9F30226 115V 1/12 Hp Blower (9F30226)
- JOHN GUEST Push-to-Connect Union Connector, 3/8 in Tube Size, Polypropylene, Black, 10 PK (PP0412E)
- ZORO SELECT Neoprene Tubing, 1/4 in ID, 100 Ft (1506-250500-100)
- PROFESSIONAL PLASTICS Versilon SPX-50 Tube -ABX42062, 1.000 ID X 1.250 OD X 25 FT [Each] (TTYSPX501.0O0X1.250X25FT)
- RESTORATION 39-1/16" L, Traditional, 17 ga. Brass, Grab Bar, Polished Brass (DR314362)
- RESTORATION 15-1/16" L, Contemporary, 17 ga. Brass, Grab Bar, Polished Chrome (DR314121)
- RESTORATION 33-1/16" L, Contemporary, 17 ga. Brass, Grab Bar, Brushed Brass (DR314167)
- DELTA 27.5 L, Faucet, Adjust, Silde Grab Bar, Assemb wElbow, Chrome (51600)
- MADE TO MATCH 27" L, Traditional, 18 ga. Stainless Steel, Grab Bar, Brushed Nickel (GB1424ES)
- WINGITS ADA Compliant Grab Bar, Wall Mount, 36 in L, 1-1/2 in Dia, Stainless Steel, Satin Finish, Silver (WGB6SS36)
- MOEN 42" L, Concealed, Stainless Steel, Concealed Screw 42" Grab Bar Bright Stai, Bright Stainless Steel (R8742PS)
- Restoration Bathroom Safety Bars and Chairs