Shop All Bakeware
Reston Lloyd
Reston Lloyd 92601 2 Qt. Microwave Batter Bowl Pink
Mfr # 92601
Zoro # G203788368
original price:
$40.71
7% off
new price: $37.65
/ea
$37.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Reston Lloyd
- MFR # 92601
- Zoro # G203788368
- UPC # 36588926012
- Country of Origin China
- Category Bakeware
Description
Let us introduce you to your new favorite kitchen tool. This batter bowl has many features that are hard to find. First, it's lightweight, and as you already know holding an empty ceramic batter bowl is heavy enough without anything in it. So, we made an east to use, lightweight but durable batter bowl. Enjoy features like a detachable hand, anti-base, double sided embossed measurements and you will quickly see what we mean.
Specifications- Color: Pink
- Size: 2 qt.
- Dimensions: 11.75 x 7.25 x 6 in.
- Weight: 1 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUNBERRY FARMS Pineapple Juice 100% 33.8 fl. oz., PK12 (004037-1)
- BEVERAGE-AIR Door Gasket 23 -1/8" X 25 1/8" (703-963D-05)
- JACKSON Plug, 1/4 211P-4 Brass (4730-209-01-00)
- ICE-O-MATIC Blade Fan 10 Od 37 Degrees (9131383-01)
- CHICAGO METALLIC Deep Dish Pizza Pan, Bakalon, 14 Dia. (91140)
- TUXTON CHINA Tuxton 2 oz Round Pipkin Ramekins, Matte Black (VBX-0203)
- WILTON Wilton W955 Recipe Right Jumbo Muffin Pan (W955)
- CHICAGO METALLIC Sheet Pan, Aluminum, 18x13 (40950)
- RACHAEL RAY Rachael Ray 47961 Yum-o Nonstick Bakeware 24-Cup Oven Lovin Mini Muffin Pan; Gray with Marine Blue Handles (47961)
- WILTON Jelly Roll Pan 17.25X11 (2105-968)
- CHICAGO METALLIC Mini Muffin Pan, 48 Moulds (45255)
- Reston Lloyd Bakeware