Shop All Bakeware
Reston Lloyd
Reston Lloyd 92110 2 qt. Microwave Batter Bowl Charcoal
Mfr # 92110
Zoro # G003788278
product price: $34.59
/ea
$34.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Reston Lloyd
- MFR # 92110
- Zoro # G003788278
- UPC # 36588921109
- Country of Origin China
- Category Bakeware
Description
Let us introduce you to your new favorite kitchen tool. This batter bowl has many features that are hard to find. First, it's lightweight, and as you already know holding an empty ceramic batter bowl is heavy enough without anything in it. So, we made an east to use, lightweight but durable batter bowl. Enjoy features like a detachable hand, anti-base, double sided embossed measurements and you will quickly see what we mean.
Specifications- Color: Charcoal
- Size: 2 qt.
- Dimensions: 11.75 x 7.25 x 6 in.
- Weight: 1 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- V8 V8 Spicy Hot Vegetable Juice 64 oz. Bottle, PK6 (000020611)
- BLACK & DECKER TOASTER OVEN SILVER (TO1745SSG)
- DAYMARK Disposable Pastry Bag, 12 in L, PK100 (IT112792)
- EMPRESS Paper Hot Cup, 8oz., White, PK1000 (EHC8-W)
- CHICAGO METALLIC Hamburger Bun/MuffinTop/Cookie Pan, 12-On (41005)
- NUTRICHEF Cookie Sheet Of 2Pc Set (NC2TRBK1)
- RACHAEL RAY Rachael Ray 47961 Yum-o Nonstick Bakeware 24-Cup Oven Lovin Mini Muffin Pan; Gray with Marine Blue Handles (47961)
- DINEX Casserole Dish, 10 oz, White, PK36 (DX10CASS02A)
- CORNINGWARE CASSEROLE DISH 3 QT OBL (1105936)
- CRESTWARE Mixing Bowl, Stainless Steel, 3 qt. (MBR03)
- CHICAGO METALLIC Jelly Roll Pan, 9x12-1/2 (20900)
- Reston Lloyd Bakeware