Shop All Food Containers
Reston Lloyd
Reston Lloyd 11999 6pc Acrylic Canister Set Harvest Apples
Mfr # 11999
Zoro # G404023442
product price: $54.35
/ea
$54.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Reston Lloyd
- MFR # 11999
- Zoro # G404023442
- UPC # 36588119995
- Country of Origin China
- Category Food Containers
Description
This 6pc clear acrylic canister set will have so much use in your home. Use it as storage in your kitchen with your baking products, pasta, nuts or beans. Maybe try using them to organize your bathroom with cotton balls, Q-tips, or bath salts. Try them in your office or craft room as well. And finally, don't forget about your furry friend, these canisters can be great to hold pet food, treats and supplies.
Features- Acrylic Canisters with Plastic Lids
- 6 Piece
- Design: Harvest Apple
- Canister Capacity 1: 72 oz
- Canister Capacity 2: 40 oz
- Canister Capacity 3: 28 oz
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GE 7.9 ft. Dishwasher Power Cord (WX09X70911)
- GERBER Gerber Puffs Sweet Potato Baby Snack 1.48 oz., PK6 (00015000960100_)
- BIGELOW Tea, Bigelow Green, PK28 (00388)
- ICE-O-MATIC Motor Assembly - Harvest (1051210-01B)
- RESTON LLOYD Reston Lloyd 11650 Acrylic Spaghetti Canister Orange (11650)
- RESTON LLOYD Reston Lloyd 11621 Acrylic Spaghetti Canister Lemon (11621)
- RESTON LLOYD Reston Lloyd 11121 6pc Acrylic Canister Set Lemon (11121)
- RESTON LLOYD Reston Lloyd 11150 6pc Acrylic Canister Set Orange (11150)
- KILNER Regular Mouth Canning Jar 8.5 oz 6 pk, 6PK (0025.040U)
- KILNER Preserve Jar 17 oz (0025.400)
- ARAVEN AIRTIGHT CONTAINER POLYPROPYLENE GN1/9, 1.6qt TRANSPARENT, 6 7/8" X 4 1/4" X 6" (03022)
- Reston Lloyd Food Containers