Shop All Trays and Platters
Reston Lloyd
Reston Lloyd 07999r Melamine Rectangular Tray Harvest Apple
Mfr # 07999r
Zoro # G003910532
product price: $37.75
/ea
$37.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Reston Lloyd
- MFR # 07999r
- Zoro # G003910532
- UPC # 36588079053
- Country of Origin China
- Category Trays and Platters
Description
Whether its for serving some delicious appetizers, entertaining, organizing, or picking up around the house; our rectangular melamine trays can do so much for you. With its spacious size and two sided handles, it makes it for an easy use. Great for indoor or outdoor use and safe for direct food contact. Each tray is dishwasher safe and BPA free. This playful design is painted by well known artist, Sandy Clough.
Features- Durable melamine (plastic)
- Food safe
- Matches coordinating Corelle pattern
- Indoor/Outdoor use
- Lightweight
- Side handles
- Finish: White
- Material: Melamine
- Shape: Rectangle
- Pattern: Floral
- Overall Height(Top-Bottom): 0.75"
- Overall Width(Side-Side): 14.75"
- Overall Depth(Front-Back): 6.5"
- Weight: 2 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VULCAN HART Door Closer Flush (430159)
- SPARTA Basting Brush Silicone Red (4040505)
- DEXTER RUSSELL Scalloped Utility Slicer 8 In (13553)
- FOLLETT Relay, Start 8200Rvam25 (00121780)
- RESTON LLOYD Reston Lloyd 06300 Tidbit Melamine Tray White (6300)
- RESTON LLOYD Reston Lloyd 07600 Rectangular Melamine Tray Red (7600)
- RESTON LLOYD Reston Lloyd 06126 Callaway - Tidbit Tray (6126)
- TABLECRAFT Chicago Platter Basket, Forest Grn, PK12 (1076FG)
- TUXTON 10 in. Wine and amp; Appetizer Plate-Porcelain White - 1 Dozen (GZP-650)
- ZORO SELECT Tray, Chemical Resistant, 3/4 x 16 x 22 In (3054031537)
- BAYHEAD PRODUCTS Plastic Tray, 49.25"x23.5"x1.5" (BC-47)
- Reston Lloyd Trays and Platters