Shop All Trays and Platters
Reston Lloyd
Reston Lloyd 07243 Secret Garden - Rectangular Melamine Tray
Mfr # 7243
Zoro # G003910402
product price: $41.99
/ea
$41.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Reston Lloyd
- MFR # 7243
- Zoro # G003910402
- UPC # 36588072436
- Country of Origin China
- Category Trays and Platters
Description
This beautiful 11.5" x 19" is made of lightweight melamine and perfect for display or serving your guests.
Case/Pack: 6.
Case Weight: 11.00 lbs.
Case Length: 19.50".
Case Width: 12.50".
Case Height: 3.00".
Cube: 0.42.
Secret Garden design.
Material: Melamine.
Dishwasher safe.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VENTLINE Ventline V2084 Plumbing Vent with Removable Cap (V2084)
- GENESIS Adj Door Holder 4.5In Grabber, Chr (DH-GRB-02-450)
- SCHAERER Grease Klubersynth Uh1 (3370067399)
- VOLLRATH 4 oz Spoodle® Solid Portion Spoon (5283720)
- RESTON LLOYD Reston Lloyd 06126 Callaway - Tidbit Tray (6126)
- RESTON LLOYD Reston Lloyd 07600 Rectangular Melamine Tray Red (7600)
- RESTON LLOYD Reston Lloyd 06300 Tidbit Melamine Tray White (6300)
- GEN Meat Trays, #17S, 8.5 x 4.69 x 0.64, White, 500PK (17SWH)
- TUXTON 10 in. Wine and amp; Appetizer Plate-Porcelain White - 1 Dozen (GZP-650)
- TABLECRAFT Mediterranean Basket, 3 Tier (BKT3)
- HEATMAX HeatMax 202024 Warmer 20 x 20 x 24 in. Food Warmer And Merchandiser (202024)
- Reston Lloyd Trays and Platters