Shop All Trays and Platters
Reston Lloyd
Reston Lloyd 07242 Cherry Blossom - Rectangular Melamine Tray
Mfr # 7242
Zoro # G303910461
product price: $39.79
/ea
$39.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Reston Lloyd
- MFR # 7242
- Zoro # G303910461
- UPC # 36588072429
- Country of Origin China
- Category Trays and Platters
Description
This beautiful 11.5" x 19" is made of lightweight melamine and perfect for display or serving your guests.
Case/Pack: 6.
Case Weight: 11.00 lbs.
Case Length: 19.50".
Case Width: 12.50".
Case Height: 3.00".
Cube: 0.42.
Cherry Blossom design.
Material: Melamine.
Dishwasher safe.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALLPOINTS Tool, Panel Lift , 5.5"Pnl, Pr (1421460)
- STAR MANUFACTURING Heating Element - 208V/800W (2N-209130)
- HENNY PENNY Door Gasket 29" X 21.75" (25643)
- KOLPAK Door Gasket - 36" X 80" (54484-1075)
- RESTON LLOYD Reston Lloyd 06126 Callaway - Tidbit Tray (6126)
- RESTON LLOYD Reston Lloyd 07600 Rectangular Melamine Tray Red (7600)
- RESTON LLOYD Reston Lloyd 06300 Tidbit Melamine Tray White (6300)
- CAMBRO Tray, w/ Compartments, 10x14, Cranberry (EAPS1014416)
- CAMBRO 18 in x 8 11/16 in Black Market Tray (918MT110)
- BAYHEAD PRODUCTS Plastic Tray, 25"x17"x2", PR (FM1-L)
- ZORO SELECT Catheter Tray 5X8 7/8X2 SS (82950)
- Reston Lloyd Trays and Platters