Shop All Fire Escape Ladders
This Product is Discontinued
Resqladder
Emergency Escape Ladder, Steel, Standard Windowsill Wall Up to 10 in Thick (Discontinued)
Mfr # FL-35-SL
Zoro # G0262230
Free Shipping & Returns
This Product is Discontinued
Key Features
- Includes Standoff On Every 3rd Heavy Duty Grooved Rung
- For Use With Standard Windowsill Wall Up to 10 in Thick
- Overall Length 35 ft
- Features Cover Sleeves
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Resqladder
- MFR # FL-35-SL
- Zoro # G0262230
- UPC # 050042101357
- Country of Origin United States
- Category Fire Escape Ladders
Dimensions
Overall Length | 35 ft |
Details
Item | Emergency Escape Ladder |
Includes | Standoff On Every 3rd Heavy Duty Grooved Rung |
For Use With | Standard Windowsill Wall Up to 10 in Thick |
Features | Cover Sleeves |
Material | Steel |
Step Material | Steel |
Description
Emergency Escape Ladder, Overall Length 35 ft, Features Standoff On Every 3rd Heavy-Duty Grooved Rung, Includes Cover Sleeves, Standoffs, Step Material Steel
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.