Shop All Gaming Chairs
This Product is Discontinued
Respawn
Leather Gaming Chair, Fixed Arms (Discontinued)
Mfr # RSP-110-PUR
Zoro # G4604784
Free Shipping & Returns
This Product is Discontinued
Key Features
- Office Chair Style Gaming Chair
- Arm Style Fixed Arms
- Seat Material Leather
- Seat Height 19.25"-22.50"
- Capacity 275
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Respawn
- MFR # RSP-110-PUR
- Zoro # G4604784
- UPC # 192767011372
- Country of Origin China
- Category Gaming Chairs
Dimensions
Seat Height | 19.25"-22.50" |
Details
Office Chair Style | Gaming Chair |
Arm Style | Fixed Arms |
Seat Material | Leather |
Capacity | 275 |
Adjustable | Adjustable |
Style | Reclining Game Chair |
Description
You’re a gamer first, you shouldn’t have to spend the cost of an ultrawide monitor to get an ergonomic gaming chair. The RESPAWN 110, in Purple, delivers comfort and cost savings in one package. The chair tilt and lift levers are located on the right, beneath the chair, and the fixed armrests are padded for elbow relief. The RSP-110 features bonded leather and a 155-degree tilt, with infinite angle lock, allowing you to choose your best angle. The adjustable lumbar and head pillow gives you the support you need for long hours in any game. Put your feet up and relax with a built-in extendable footrest. With a 275 lb weight capacity, this RESPAWN gaming chair helps you bring your ‘A’ game to every match.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.