11/9/21 - Presented by Georgia-Pacific
Restrooms are heavily used and require a lot of upkeep. To help keep restrooms clean and make maintenance easier, turn to Georgia-Pacific enMotion® paper towel and soap dispensers. Their elegant, touchless, jam-free systems are designed for efficiency and long-term reliability. The motion-activated sensors reduce contact points, helping to provide a healthy and hygienic environment. With so many different dispensers to choose from, this buying guide can help you find the perfect match for your space.
enMotion® Paper Towel Dispensers
With a wave of the hand, the Georgia-Pacific line of enMotion® paper towel dispensers quickly and almost soundlessly delivers a towel. Maintenance is simplified thanks to a replaceable chassis and the internal battery that lasts over 100 rolls and four years. Push-button controls with light confirmation make adjusting settings simple, such as dispense hang mode, sensor range, towel delay, and sheet length. Freeze control locks the interface, preventing anyone from changing the settings.
Backed by a lifetime warranty, these paper towel dispensers are designed with reliability in mind. They’re also economical and green, reducing waste up to 30% compared to folded towels, and can use towels made from recycled paper.
enMotion® Impulse Paper Towel Dispensers
For areas where space is at a premium, choose enMotion® Impulse paper towel dispensers. They have the same reliability and touchless operation as other enMotion® dispensers, but in a smaller profile. They are whisper-quiet and jam-free, have a four-year battery, push-button controls, and the same lifetime warranty, all of which make the Impulse series great for breakrooms, medical and dental offices, or back-of-house areas.
enMotion® Soap and Sanitizer Dispensers
Combining form and function, enMotion® soap and sanitizer dispensers employ the same touchless technology used in the paper towel dispensers. Using sealed, high-capacity, long-lasting refill bottles that reduce the risk of cross-contamination, they deliver soap or sanitizer quickly and quietly via a rich and luxurious foam. The soaps are dermatologist-tested and use on-trend fragrances, moisturizing as they clean.
Maintenance is also simplified, with easy one-hand front-panel access and a battery that can last more than four years. A pause button allows for easy countertop cleaning, and the efficient refill bottles dispense at least 99% of their foam product before they need to be replaced.
The dispensers come in both wall-mounted units or as a sink-side counter dispenser.
Soap and Sanitizer Refills
Of course, you’ll want to keep some soap and sanitizer refills on hand because at some point the dispensers will run out. Georgia-Pacific soap and sanitizer refills come in a variety of sizes and styles to fit any need. The refill bottles are 100% recyclable and contain 25% post-consumer content.
Foaming Soaps
Moisturizing foaming soaps have a mild conditioning formula to keep skin feeling fresh while still being gentle. They are available in either a dye- and fragrance-free hypoallergenic formula, or with a soothing aloe scent.
Antimicrobial foaming soaps help kill bacteria and germs. These also come in a hypoallergenic dye- and fragrance-free version, or with aloe.
For counter-mount dispensers, choose from either the dye- and fragrance-free moisturizing foaming soap refill or one with aloe.
Foaming Sanitizers
Foaming hand sanitizers kill 99.9% of many common germs that may cause illness. Built-in moisturizers won’t dry out skin, and the sanitizers are fragrance-free. For more sensitive skin, sanitizers are available in dye-free and alcohol-free formulas.
Maintaining good hygiene and workplace wellness is easier and more efficient when you choose Georgia-Pacific enMotion® paper towel, soap, and sanitizer dispensers. For more information about these products, learn about enMotion® paper towel dispensers, motion-activated soap and sanitizer dispensers, and check out the complete enMotion® product line.
Product Compliance and Suitability
The product statements contained in this guide are intended for general informational purposes only. Such product statements do not constitute a product recommendation or representation as to the appropriateness, accuracy, completeness, correctness or currentness of the information provided. Information provided in this guide does not replace the use by you of any manufacturer instructions, technical product manual, or other professional resource or adviser available to you. Always read, understand and follow all manufacturer instructions.