Shop All Carpet & Upholstery Cleaning Chemicals
Resolve®
Urine Destroyer, Citrus, 32 oz Spray Bottle, PK6
Mfr # 19200-99487
Zoro # G7729469
product price: $63.59
/pk 6, $10.60/ea
$63.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Size 32 oz
- Material Carpet; Fabric; Floors
- Application Carpet/Upholstery Cleaner
- Standards Complies with TSCA regulations.; Complies with the VOC (Volatile Organic Compound) limits
- Cleaner Chemical Product Grouping Hydrogen Peroxide; Sodium Lauryl Sulfate
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Resolve®
- MFR # 19200-99487
- Zoro # G7729469
- UPC # 10019200994870
- Country of Origin United States
- Category Carpet & Upholstery Cleaning Chemicals
Dimensions
Size | 32 oz |
Details
Material | Carpet; Fabric; Floors |
Application | Carpet/Upholstery Cleaner |
Standards | Complies with TSCA regulations.; Complies with the VOC (Volatile Organic Compound) limits |
Cleaner Chemical Product Grouping | Hydrogen Peroxide; Sodium Lauryl Sulfate |
For Use On | Carpet; Fabric; Floors |
Effective to Remove | Coffee Stains; Food Stains; Grease; Urine |
Cleaner Container Type | Spray Bottle |
Fragrance | Citrus |
Primary Chemical | Hydrogen Peroxide; Sodium Lauryl Sulfate |
Container Type | Spray Bottle |
Net Weight | 15.1 lb |
Cleaner Form | Liquid |
Description
RESOLVE® Urine Destroyer, 32 oz Spray Bottle, Citrus, 6/Carton
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOUGH GUY Pipe Brush, 31 in L Handle, 5 in L Brush, Brown, Polypropylene, 36 in L Overall (2VHH5)
- GEORGIA-PACIFIC Dry Wipe Roll, Brawny D300, Poly Wrap, 60 ft, Double Recreped (DRC), 9 1/4 in x 11 in, White, 20 Pk (20085)
- LYSOL Cleaners & Detergents, Aerosol Spray, Crisp Linen® (36241-74828)
- THE BRUSH MAN 16” Street Broom, Brown Poly Fill, 6PK (ST9165)
- RESOLVE® Urine Destroyer, Citrus, 32 oz Spray Bottle (19200-99487)
- RESOLVE® Foam Carpet Cleaner, Foam, 22 oz Aerosol Spray, PK12 (19200-00706)
- OXICLEAN OxiClean Carpet and Upholstery Cleaner Foam New Car Scent 19 oz (57200OC)
- THEOCHEM EXODUS - 4/1 GL CASE, Carpet Extraction cleaner, 4PK (100580-99990-7G)
- BLUE MAGIC Carpet Spot Remover and Stain Lifter, Aerosol Can, 22 Oz (900-06)
- ZEP Dishwashing Detergent, Bottle, PK12 (157901)
- NAMCO MANUFACTURING Pre-Spot N Traffic Lane Cleaner, 1 gal.l (2002)
- Resolve® Carpet & Upholstery Cleaning Chemicals