Shop All Carpet & Upholstery Cleaning Chemicals
Resolve®
Urine Destroyer, Citrus, 32 oz Spray Bottle
Mfr # 19200-99487
Zoro # G7727280
product price: $11.99
/ea
$11.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Size 32 oz
- Application Carpet/Upholstery Cleaner
- Standards Complies with TSCA regulations.; Complies with the VOC (Volatile Organic Compound) limits
- Material Carpet; Fabric; Floors
- Cleaner Form Liquid
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Resolve®
- MFR # 19200-99487
- Zoro # G7727280
- UPC # 19200994873
- Country of Origin United States
- Category Carpet & Upholstery Cleaning Chemicals
Dimensions
Size | 32 oz |
Details
Application | Carpet/Upholstery Cleaner |
Standards | Complies with TSCA regulations.; Complies with the VOC (Volatile Organic Compound) limits |
Material | Carpet; Fabric; Floors |
Cleaner Form | Liquid |
Cleaner Container Type | Spray Bottle |
Net Weight | 2.4 lb |
For Use On | Carpet; Fabric; Floors |
Container Type | Spray Bottle |
Cleaner Chemical Product Grouping | Hydrogen Peroxide; Sodium Lauryl Sulfate |
Primary Chemical | Hydrogen Peroxide; Sodium Lauryl Sulfate |
Effective to Remove | Coffee Stains; Food Stains; Grease; Urine |
Fragrance | Citrus |
Description
RESOLVE® Urine Destroyer, 32 oz Spray Bottle, Citrus
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCOTCH-BRITE Refill, f/Bath Scrubber, Nonscratch, Antibacterial BE, PK 6 (MMM560RCT)
- VIKAN Tool Wall Bracket, 3 1/4 in L, Orange (10137)
- 3M Scouring Pad, Blue, 5" L, 3-1/2" W, PK40 (50048011082924)
- TOUGH GUY Microfiber Cloth Wipe 12" x 12", Red, 12PK (32UV02)
- RESOLVE® Urine Destroyer, Citrus, 32 oz Spray Bottle, PK6 (19200-99487)
- RESOLVE® Foam Carpet Cleaner, Foam, 22 oz Aerosol Spray, PK12 (19200-00706)
- SPRAYWAY Rug and Upholstery Cleaner, 20oz., PK12 (SW869)
- NAMCO MANUFACTURING PH-1200 Super Carpet Shampoo, 1 gal. (2033)
- STEARNS PACKAGING Stearns Water Extraction Carpet Cleaner - 2 oz Packs, 72 Packs/Case - 2308657 (2308657)
- MOTSENBOCKERS LIFT OFF Lift Off Unscented Scent Degreaser 11 oz Liquid (402-11)
- M-J ODOR-Z-WAY LLC M-J Odor-Z-Way LLC 4LBPET 4 lb. Grip Container of Pet Odor-Z-Way (4LBPET)
- Resolve® Carpet & Upholstery Cleaning Chemicals