Shop All Carpet & Upholstery Cleaning Chemicals
Resolve
Triple Oxi Advanced Trigger Carpet Cleaner, 22 oz Spray Bottle
Mfr # 19200-00601
Zoro # G4182005
product price: $6.39
/ea
$6.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Recommended Dilution Ready to Use
- pH 5.3 to 5.7
- Size 22 oz
- Fragrance Unscented
- Container Type Bottle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Resolve
- MFR # 19200-00601
- Zoro # G4182005
- UPC # 19200006019
- Country of Origin United States
- Category Carpet & Upholstery Cleaning Chemicals
Dimensions
Size | 22 oz |
Details
Item | Carpet Cleaner |
Recommended Dilution | Ready to Use |
pH | 5.3 to 5.7 |
Fragrance | Unscented |
Container Type | Bottle |
For Use With | Carpet, Natural Textiles, Synthetic Textiles, Upholstery |
RTU Yield per Container | 22 oz |
Removes | Grease, Grime, Oil-Based Soil, Organic Matter, Spills, Water-Based Soil |
Standards | Complies with the VOC (Volatile Organic Compound) limits, including California; Complies with TSCA regulations; Complies with all various state phosphate regulations |
Cleaner Container Type | Spray Bottle |
Application | Carpet/Upholstery Cleaner |
Cleaner Chemical Product Grouping | Hydrogen Peroxide; Sodium Lauryl Sulfate |
Material | Natural Textiles; Synthetic Textiles; Carpet; Upholstery |
For Use On | Natural Textiles; Synthetic Textiles; Carpet; Upholstery |
Primary Chemical | Hydrogen Peroxide; Sodium Lauryl Sulfate |
Effective to Remove | Grease; Grime; Oil-Based Soil; Organic Matter; Spills; Water-Based Soil |
Net Weight | 1.62 lb |
Cleaner Form | Liquid |
Description
Carpet Cleaner, Container Type Bottle, Fragrance Unscented, For Use With Carpet, Natural Textiles, Synthetic Textiles, Upholstery
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OIL EATER Cleaner/Degreaser, 32 Oz Trigger Spray Bottle, Liquid, Clear (AOD3203600)
- POPULAR LIFE Kleen Mitt Black Mitt Glove, Right Hand (PL-MS-KMBM-4-RHGL)
- DYMON Cleaners & Detergents, Aerosol Spray, Neutral, 12 PK (08020)
- UNGER TelePlus Pole 4 Section 24 Foot (TV750)
- RESOLVE 60 oz Carpet Cleaner Liquid Concentrated (RE4902)
- RESOLVE Cleanr Rug-Rslv Trg 22Oz (1920000601)
- RESOLVE Cleanr Rug Reslvfoam22Oz (1920000706)
- RESOLVE Cleaner Carpet Pet 22Oz (1920078033)
- RESOLVE Triple Oxi Advanced Trigger Carpet Cleaner, 22 oz Spray Bottle, PK12 (19200-00601)
- RESOLVE Carpet Cleaner, 32 oz Spray Bottle, PK12 (RAC97402)
- RECKITT BENCKISER Pet Specialist Stain and Odor Remover, Citrus, 32 oz Trigger Spray Bottle, 12PK (99850CT)
- Resolve Carpet & Upholstery Cleaning Chemicals