Shop All Air Fresheners & Odor Eliminators
Resolve
Stain/Remover Spray, f/Carpet/Upholstery, 32 oz LYW, PK 6
Mfr # RAC99305CT
Zoro # G502502115
$65.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Pet Stain/Odor Remover
- Fragrance Fresh
- Color Light Yellow
- Cleaner Container Size 1 quart
- Application Stain Removal; Odor Removal; Urine Stain; Feces; Urine Smell; Vomit; Red Wine; Juice; Residue; Food Stain
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Resolve
- MFR # RAC99305CT
- Zoro # G502502115
- Country of Origin United States
- Category Air Fresheners & Odor Eliminators
Dimensions
Cleaner Container Size | 1 quart |
Details
Type | Pet Stain/Odor Remover |
Fragrance | Fresh |
Color | Light Yellow |
Item | Ultra Stain/Odor Remover |
Application | Stain Removal; Odor Removal; Urine Stain; Feces; Urine Smell; Vomit; Red Wine; Juice; Residue; Food Stain |
Description
Carpet cleaner for pet messes features OXI plus odor stop technology to quickly lift stains, remove smells, and discourage pets from remarking their territory. Its powerful formula works as a dog and cat urine remover, but also helps remove feces and vomit stains. Plus, it can also be used to remove everyday stains like red wine, grape juice, and greasy food messes. Its light, clean scent leaves areas smelling fresh so you can get back to enjoying your furry friends' company. Easy-to-use spray bottle with a grooved handle helps you accurately spray areas to prevent overuse.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Components Covered Double Toilet Paper Holder (78384-2MB)
- GLOBAL INDUSTRIAL Auto-Scrubber Neutral Floor Cleaner, 50 Pods/Tub, 4PK (641556)
- RUBBERMAID COMMERCIAL Oil Air Freshener Refill, Pure, PK6 (FG402498)
- BIG D Big D, Non-Para Urinal Toss Block, Evergreen w/ Enzymes, 12PK (670)
- ARMOR ALL 16 Oz. Pump Spray Air Freshening Protectant, New Car Scent (15608B)
- CHASE Metered Air Freshener Mango, 7oz., PK12 (438-5192)
- EXOTICA FRESHENERS AIR FRESHENER XXL CHERRY TRILINGUAL (PT1XXLCHE)
- CHASE PRODUCTS SPRAYScents Metered Air Freshener Refill, Orange Sun, 7 oz Aerosol Spray, PK12 (CHA 5182)
- FUNK AWAY Funkaway Extreme Odor Eliminating Traveler Pump Spray (FA03.4)
- ARM & HAMMER Baking Soda Air Freshener, Light Fresh Scent, 7oz Aerosol (33200-94170)
- FEBREZE AIR, Gain Original, 8.8 oz Aerosol (96252EA)
- Resolve Air Fresheners & Odor Eliminators