Shop All Specialty Cleaners
Resolve®
Pet Specialist Stain and Odor Remover, Citrus, 32 oz Trigger Spray Bottle, PK12
Mfr # 19200-99850
Zoro # G406569405
original price:
$181.10
13% off
new price: $156.99
/pk 12, $13.08/ea
Free Shipping & Returns
$156.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Size 32 oz
- Container Type Trigger Spray Bottle
- Fragrance Citrus
- Application Carpet/Upholstery Cleaner
- Cleaner Chemical Product Grouping Hydrogen Peroxide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Resolve®
- MFR # 19200-99850
- Zoro # G406569405
- UPC # 10019200998502
- Country of Origin United States
- Category Specialty Cleaners
Dimensions
Size | 32 oz |
Details
Item | Pet Stain & Odor Eliminator |
Container Type | Trigger Spray Bottle |
Fragrance | Citrus |
Application | Carpet/Upholstery Cleaner |
Cleaner Chemical Product Grouping | Hydrogen Peroxide |
For Use On | Area Rugs; Car Interiors; Carpet; Hard Surface Floors; Uphostery |
Weight | 30.6 lb |
Primary Chemical | Hydrogen Peroxide |
Effective to Remove | Pet Dirt; Pet Feces; Pet Odors; Pet Urine; Pet Vomit |
Cleaner Form | Liquid |
Cleaner Container Type | Trigger Spray Bottle |
Material of Construction | Area Rugs; Car Interiors; Carpet; Hard Surface Floors; Uphostery |
Standards | Complies with the VOC (Volatile Organic Compound) limits, including California,Complies with TSCA regulations |
Net Weight | 30.6 lb |
Surface | Area Rugs; Car Interiors; Carpet; Hard Surface Floors; Uphostery |
Includes Chemical | Hydrogen Peroxide |
Description
RESOLVE Pet Specialist Stain & Odor Remover lifts and removes tough set-in stains like feces, vomit, dirt and their odors up to seven days old. Also prevents remarking by neutralizing odors. It's safe for use around pets when used as directed. This formula makes carpet, floor and upholstery cleaning super easy! It destroys tough set-in stains the first time and it is safe to use on most carpet, rug, upholstery, hard surface floors and car interiors.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SC JOHNSON Hand Sanitizer Disp, WH, 1 L, 4 5/8 inD (SAN1LDS)
- PURELL Cleaners & Detergents, Spray Bottle, Fragrance free, 6 PK (3341-06-RTL)
- DIVERSEY Butyl All Purpose Cleaner, 2.5L Bottle, 2 PK (95892221)
- REMCO 100" to 187" Threaded Extension Handle, 1 1/4 in Dia, Yellow, Aluminum (6268N)
- RESOLVE® Pet Expert Hair Eliminator, Floral, 18 oz Aerosol Spray, PK6 (19200-99713)
- RESOLVE® Pet Specialist Stain and Odor Remover, Citrus, 60 oz Refill Pour Bottle, PK4 (19200-00353)
- FLITZ Cleaner, Matte Finish, 225ml/7.6oz. Bottle (TM 81585)
- THE WORKS 32 Oz. Bowl Cleaner (33310WK)
- RAGAN & MASSEY Ragan & Massey 246570 28 lbs Powder Form Sprayer Tank Cleaner (246570)
- RECKITT BENCKISER LIME-A-WAY, Lime, Calcium & Rust Remover, 28oz Bottle (87000)
- 3M™ Sharpshooter Extra Strength No-Rinse Mark Remover, 1 qt Spray Bottle, PK12 PK (16861)
- Resolve® Specialty Cleaners