Shop All Specialty Cleaners
Resolve®
Pet Expert Hair Eliminator, Floral, 18 oz Aerosol Spray, PK6
Mfr # 19200-99713
Zoro # G506569121
product price: $53.99
/pk 6, $9.00/ea
$53.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Size 18 oz
- Container Type Aerosol Spray
- Fragrance Floral
- Primary Chemical Sodium Lauryl Sulfate; Acrylic Copolymer
- Application Carpet/Upholstery Cleaner
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Resolve®
- MFR # 19200-99713
- Zoro # G506569121
- UPC # 10019200997130
- Country of Origin United States
- Category Specialty Cleaners
Dimensions
Size | 18 oz |
Details
Item | Cleaners & Detergents |
Container Type | Aerosol Spray |
Fragrance | Floral |
Primary Chemical | Sodium Lauryl Sulfate; Acrylic Copolymer |
Application | Carpet/Upholstery Cleaner |
Surface | Carpet; Nylon; Upholstery; Wool |
Effective to Remove | Pet Hair |
Net Weight | 9 lb |
Includes Chemical | Sodium Lauryl Sulfate; Acrylic Copolymer |
Cleaner Chemical Product Grouping | Sodium Lauryl Sulfate; Acrylic Copolymer |
For Use On | Carpet; Nylon; Upholstery; Wool |
Cleaner Form | Foam |
Standards | Complies with the VOC (Volatile Organic Compound) limits, including California,Complies with TSCA regulations |
Material of Construction | Carpet; Nylon; Upholstery; Wool |
Cleaner Container Type | Aerosol Spray |
Weight | 9 lb |
Description
RESOLVE Pet Expert Hair Eliminator helps lift and remove 75% more hair and prevents hair build-up with regular use versus vacuuming alone. It is safe to use on most upholstery and wool, nylon, rugs and stain-resistant carpet. It is safe for use around pets and people when used as directed. Foaming action works in just five minutes. Resolve Hair Eliminator is a vacuum booster so you can say goodbye to pet hair stuck on your clean clothes.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BIG D Non-Para Urinal Screen, Lasts 30 Days, White, Evergreen, PK12 (066000)
- VIKAN 6-2/3" Brush LengthTube and Valve Brush (53542)
- TOUGH GUY Flat Wet, 8 to 16 oz Dry Wt, Quick Connect Connection, Blue, Microfiber (7DW90)
- RUBBERMAID COMMERCIAL 9 in L Flat Mop Pad, 0.25 oz Dry Wt, Quick Change Connection, Gray, Cotton (FGS29900WH00)
- RESOLVE® Pet Specialist Stain and Odor Remover, Citrus, 60 oz Refill Pour Bottle, PK4 (19200-00353)
- ZING ZING 10195 Professional Black Streak Remover - 32 oz. (10195)
- LEXOL Lexol NF Neatsfoot Leather Dressing Spray 1/2 liter (10036-.5L)
- GOO GONE Spray Gel Cleaner, Citrus Scent, 12 oz Spray Bottle (2096EA)
- FARNAM Farnam Hh-commodities Neatsfoot Pure Oil Clear 32 Oz. - 77651 (202096)
- K2R 10 Oz. Spot-Lifter Carpet Cleaner (56610)
- RECKITT BENCKISER LIME-A-WAY, Lime, Calcium & Rust Remover, 28oz Bottle (87000)
- Resolve® Specialty Cleaners