Shop All Carpet & Upholstery Cleaning Chemicals
This Product is Discontinued
Resolve
Carpet Extraction Cleaner, 1 gal. (Discontinued)
Mfr # 36241-97161
Zoro # G4181969
This Product is Discontinued
Key Features
- Recommended Dilution 1:64
- pH 9.7 to 10.1
- Size 1 gal
- Removes Grease, Grime, Oil-Based Soil, Organic Matter, Spills, Water-Based Soil
- For Use With Carpet, Natural Textiles, Synthetic Textiles, Upholstery
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Resolve
- MFR # 36241-97161
- Zoro # G4181969
- UPC # 036241971618
- Country of Origin United States
- Category Carpet & Upholstery Cleaning Chemicals
Dimensions
Size | 1 gal |
Details
Item | Carpet Extraction Cleaner |
Recommended Dilution | 1:64 |
pH | 9.7 to 10.1 |
Removes | Grease, Grime, Oil-Based Soil, Organic Matter, Spills, Water-Based Soil |
For Use With | Carpet, Natural Textiles, Synthetic Textiles, Upholstery |
Fragrance | Unscented |
Container Type | Bottle |
Standards | Compliant with California Proposition 65 Compliant, Compliant with The VOC (Volatile Organic Compound) Limits, Including California |
RTU Yield per Container | 64 gal |
Description
Carpet Extraction Cleaner, Container Type Bottle, Fragrance Unscented, Standards Compliant with California Proposition 65 Compliant, Compliant with The VOC (Volatile Organic Compound) Limits, Including California, For Use With Carpet, Natural Textiles, Synthetic Textiles, Upholstery
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.