Shop All Carpet & Upholstery Cleaning Chemicals
Resolve
Carpet Cleaner, 32 oz Spray Bottle, PK12
Mfr # RAC97402
Zoro # G4565233
product price: $110.99
/pk 12, $9.25/ea
Free Shipping & Returns
$110.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Recommended Dilution Ready to Use
- Size 32 oz
- Container Type Trigger Spray Bottle
- Fragrance Unscented
- Removes Spots, Stains
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Resolve
- MFR # RAC97402
- Zoro # G4565233
- UPC # 10036241974029
- Country of Origin United States
- Category Carpet & Upholstery Cleaning Chemicals
Dimensions
Size | 32 oz |
Container Size | 32 oz |
Description
Spot and Stain Remover, Cleaner Type Stain Remover, Container Type Trigger Spray Bottle, Container Size 32 oz, Cleaner Form Liquid, Ready to Use/Concentrated Ready to Use, pH Value Neutral, Fragrance Unscented, Product Label Stain Remover/Carpet Cleaner, Standards Phosphate Regulation Compliant, VOC Compliant, TSCA Compliant, Base Formula Chemical Based Solvent, Biodegradable No, Flash Point Greater Than 200 Degrees F, For Use With Carpet, Low Foaming No, Maximum RTU Yield per Container 32 fl oz
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PURELL Hand Sanitizer, Foam, 1200mL Refill for ES4, PK2 (5053-02)
- BLUE MAGIC Multi-Purpose Cleaner, Aerosol Can, Lemon (909-06)
- DIVERSEY Dust Mop Treatment, 12.7 oz., PK12 (904751)
- LIGHT HOUSE BEAUTY 42171 Collapsible Rake (LI24042)
- RESOLVE 60 oz Carpet Cleaner Liquid Concentrated (RE4902)
- RESOLVE Foam Carpet Cleaner, Foam, 22 oz Aerosol Spray (19200-00706)
- RESOLVE Cleanr Rug-Rslv Trg 22Oz (1920000601)
- RESOLVE Triple Oxi Advanced Trigger Carpet Cleaner, 22 oz Spray Bottle (19200-00601)
- RESOLVE Pet Oxi Advanced No Scent Carpet Cleaner 22 oz Liquid (1920078033)
- RESOLVE Cleanr Rug Reslvfoam22Oz (1920000706)
- NAMCO MANUFACTURING Fome-Brak Defoamer, 1 gal. (2008)
- Resolve Carpet & Upholstery Cleaning Chemicals