Shop All Toilet Paper
This Product is Discontinued
Resolute Tissue
2 Ply Ply, White, 80 PK (Discontinued)
Mfr # 421 550
Zoro # G4068554
Free Shipping & Returns
This Product is Discontinued
Key Features
- Roll Type Standard
- Series Harmony Pro
- Sheets per Roll 550 Sheets
- Ply 2 Ply
- Sheet Size 4" x 3.5"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Resolute Tissue
- MFR # 421 550
- Zoro # G4068554
- UPC # 36196215508
- Country of Origin United States
- Category Toilet Paper
Dimensions
Sheet Size | 4" x 3.5" |
Details
Item | Toilet Paper |
Roll Type | Standard |
Series | Harmony Pro |
Sheets per Roll | 550 Sheets |
Ply | 2 Ply |
Color | White |
Description
Resolute Tissue Harmony Pro Ultra Premium Bathroom Tissue, 2-Ply, 550 Sheet/Roll, 80/Carton
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.