Shop All Water Purification Systems
Resintech
Water Filter, Cap Deionization Cart
Mfr # UNIX-4040
Zoro # G3728061
product price: $348.99
/ea
Free Shipping & Returns
$348.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Water Type Type II
- Max. Output Flow 2.5 lpm
- Purified Water Resistivity 2 to 10 megaohm
- Includes Cap Deionization Cart, Cartridge, Cartridge Holde
- Application Laboratory
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Resintech
- MFR # UNIX-4040
- Zoro # G3728061
- Country of Origin United States
- Category Water Purification Systems
Dimensions
Inlet Pipe Size | 1/4 in Fitting Connection |
Details
Water Type | Type II |
Item | Water Filter |
Max. Output Flow | 2.5 lpm |
Purified Water Resistivity | 2 to 10 megaohm |
Includes | Cap Deionization Cart, Cartridge, Cartridge Holde |
Application | Laboratory |
Max. Inlet Pressure Range | 20 to 35 psi |
Inlet Water Temp. Range | 40 - 100 Degrees F |
Endotoxins, RNase/DNase Removal | Removed When Fitted with PF-00-7101 Filter |
Total Organic Carbons | Less Than 100 ppb |
Description
Water Filter, Inlet Pipe Size 1/4 in Fitting Connection, Max. Inlet Pressure Range 20 to 35 psi, Purified Water Resistivity 2 to 10 megaohm, Water Type Type II, Max. Output Flow 2.5 lpm, Inlet Water Temp. Range 40 - 100 Degrees F, Total Organic Carbons Less Than 100 ppb, Endotoxins, RNase/DNase Removal Removed When Fitted with PF-00-7101 Filter, Application Laboratory, Includes Cap Deionization Cart, Cartridge, Cartridge Holde
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LOVIBOND Sulfate 4 Reagent PP, 25 ml 100 ct (532150)
- DYNALON LABORATORY LINER BENCHGUARD (504314-0001)
- EXTECH Digital Brix Refractometer (RF153)
- MENDA Dispensing Bottle, 4 oz., Automatic (35505)
- RESINTECH 5 Micron, 4-1/5" Bowl Dia. O.D., 26" H, Deionizer (HY-122B-DI-HC)
- RESINTECH 5 Micron, 2-1/2" Bowl Dia. O.D., 25" H, Deionizer (HY-122-DI)
- RESINTECH 5 Micron, 4-1/5" Bowl Dia. O.D., 26" H, Deionizer (HY-122B-DI)
- BARNSTEAD Ultrafilter For Genpure, Genpure Pro, Ge (50133980)
- BARNSTEAD Ultrafilter For Use, Micropure, Smart2 (50133981)
- BARNSTEAD Thermo Scientific Half Size Ultrapure Ca (D50213)
- BARNSTEAD Holder E-Pure Ultrapure Water Purificati (D4631)
- Resintech Water Purification