Shop All Water Purification Cartridges & Accessories
Resintech
Phosphate Cartridge, 2.5 x 20 in.
Mfr # AF-20-3300
Zoro # G8339274
product price: $144.99
/ea
Free Shipping & Returns
$144.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application anti-scalant, coffee and tea brewing, cooking and heating, taste and odor
- Flow Rate 2 gpm
- Material Phosphate
- For Use With Pentek 150069-75, Pentek 150156-75
- Length 20 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Resintech
- MFR # AF-20-3300
- Zoro # G8339274
- Country of Origin United States
- Category Water Purification Cartridges & Accessories
Dimensions
Length | 20 in |
Outside Dia. | 2.5 in |
Details
Item | Anti-Scale Cartridge |
Application | anti-scalant, coffee and tea brewing, cooking and heating, taste and odor |
Flow Rate | 2 gpm |
Material | Phosphate |
For Use With | Pentek 150069-75, Pentek 150156-75 |
Max. Temp. | 100 Degrees F |
Microns | 25 |
Max. Pressure | 100 psi |
Description
Anti-Scale Cartridge, For Use With Pentek 150069-75, Pentek 150156-75, Application taste and odor, anti-scalant, cooking and heating, coffee and tea brewing
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WHATMAN Grade 934-AH Glass Microfiber Fil, PK 100 (1827-025)
- REED INSTRUMENTS PH Meter (R3500)
- RPI Temed, 50mL (T18000-0.05)
- SP SCIENCEWARE Space Saver Vacuum Desiccator, 19.7cm ID (F42020-0000)
- RESINTECH 25 Micron, 2.5 in O.D., 20" H, DI Cartridge (AF-20-4010)
- RESINTECH Oxygen Removal DI Cartridge (VP-17-4200)
- RESINTECH DI High Capacity Cartridge, 3 x 10 in. (AF-10-4223)
- RESINTECH DI High Capacity Cartridge, 2.5 x 20 in. (AF-20-4223)
- RESINTECH Premium Drinking Cartridge, 3 x 10 in. (AF-10-4080)
- RESINTECH Oxygen DI GAC Cartridge (VP-17-4301)
- POTABLE AQUA Potable Aqua 371240 Tablets - Water Purification (371240)
- Resintech Water Purification Cartridges & Accessories