Shop All Water Purification Cartridges & Accessories
Resintech
Lab Water Cartridge Kit, Tap Water Feed
Mfr # VPK-3805
Zoro # G7853666
product price: $491.99
/ea
Free Shipping & Returns
$491.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application Demineralization, DI, general laboratory grade water, glassware rinsing, Ultrapure water systems
- For Use With D3805
- Includes Tap Water Feed
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Resintech
- MFR # VPK-3805
- Zoro # G7853666
- Country of Origin United States
- Category Water Purification Cartridges & Accessories
Details
Application | Demineralization, DI, general laboratory grade water, glassware rinsing, Ultrapure water systems |
For Use With | D3805 |
Item | Lab Water Cartridge Kit |
Includes | Tap Water Feed |
Description
Lab Water Cartridge Kit, Application Demineralization, DI, Ultrapure water systems, general laboratory grade water, glassware rinsing, For Use With D3805, Includes Tap Water Feed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRICORBRAUN 10 Oz Glass Long Neck, Round, Flint, 24-414 Tall Sauce, Woozy (089795)
- WHEATON Plastic Jar, 3840mL, PK4 (W209679)
- SCILOGEX LABORATORY Replacement Filter, Non-Sterile, 0.2um (248648NS)
- LAB SAFETY SUPPLY Burette, Glass, 50ml.Grade B, PK4 (6CDP2)
- RESINTECH 3.35" O.D., 18" H, DI Cartridge (IX-02-4030)
- RESINTECH 3.35" O.D., H DI Cartridge (IX-02-4040)
- RESINTECH High Purity DI Kit, For use w HY-122B-DI (HYK-002)
- RESINTECH 25 Micron, 4.5 in O.D., DI Cartridge (AF-20-4010-BB)
- RESINTECH DI High Capacity Cartridge, 3 x 10 in. (AF-10-4223)
- RESINTECH Premium Drinking Cartridge, 3 x 10 in. (AF-10-4080)
- RESINTECH DI Color Changing Cartridge, 3 x 10 in. (AF-10-4040)
- Resintech Water Purification Cartridges & Accessories