Shop All Water Purification Cartridges & Accessories
Resintech
Lab Water Cartridge Kit, RO/DI Feed
Mfr # VPK-4010
Zoro # G7998112
Free Shipping & Returns
$476.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application Demineralization, DI, general laboratory grade water, glassware rinsing, Ultrapure water systems
- For Use With Aries Lab Water System
- Includes RO/DI Feed
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Resintech
- MFR # VPK-4010
- Zoro # G7998112
- Country of Origin United States
- Category Water Purification Cartridges & Accessories
Details
Application | Demineralization, DI, general laboratory grade water, glassware rinsing, Ultrapure water systems |
For Use With | Aries Lab Water System |
Includes | RO/DI Feed |
Item | Lab Water Cartridge Kit |
Description
Lab Water Cartridge Kit, Application Demineralization, DI, Ultrapure water systems, general laboratory grade water, glassware rinsing, For Use With Aries Lab Water System, Includes RO/DI Feed
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUINCY LAB Analog Oven, 3 cu. ft. (40GC)
- ROTO ROOTER Roto-Rooter Gel Clog Remover 64 oz (351404)
- ARGOS TECHNOLOGIES Divider Box, Holds 36 Place Cell, PK12 (R3022)
- UNITED SCIENTIFIC Spatula With Spoon, Porcelain, 125Mm (JSS003)
- RESINTECH 25 Micron, 3 in O.D., DI Cartridge (AF-10-4010)
- RESINTECH DI High Capacity Cartridge, 2.5 x 20 in. (AF-20-4223)
- RESINTECH High Capacity DI Kit, Use w HY-122B-DI-HC (HYK-010)
- RESINTECH DI High Capacity Cartridge, 4.5 x 20 in. (AF-20-4223-BB)
- RESINTECH High Purity DI Kit, For use w HY-122B-DI (HYK-002)
- RESINTECH Oxygen DI GAC Cartridge (VP-17-4301)
- RESINTECH 25 Micron, 2.5 in O.D., Softening Cartridge (AF-20-3000)
- Resintech Water Purification Cartridges & Accessories