Shop All Water Purification Cartridges & Accessories
Resintech
DI Low Odor Cartridge, 3 x 10 in.
Mfr # AF-10-4020
Zoro # G8402213
product price: $46.95
/ea
$46.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application Demineralization, DI, General laboratory grade water, glassware rinsing,, Humidification
- Flow Rate 0.3 gpm
- Material Mixed Bed Resin
- For Use With Pentek 150067-75, Pentek 150150-75
- Length 10 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Resintech
- MFR # AF-10-4020
- Zoro # G8402213
- Country of Origin United States
- Category Water Purification Cartridges & Accessories
Dimensions
Length | 10 in |
Outside Dia. | 3 in |
Details
Item | DI Cartridge |
Application | Demineralization, DI, General laboratory grade water, glassware rinsing,, Humidification |
Flow Rate | 0.3 gpm |
Material | Mixed Bed Resin |
For Use With | Pentek 150067-75, Pentek 150150-75 |
Max. Pressure | 100 psi |
Microns | 25 |
Max. Temp. | 100 Degrees F |
Description
DI Cartridge, For Use With Pentek 150067-75, Pentek 150150-75, Application Humidification, Demineralization, DI, General laboratory grade water, glassware rinsing,
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNITED SCIENTIFIC CrystalClear Crystallizing Dish 300mL, Flat Bottom, Borosilicate Glass, 6PK (UNCRDSH-FB-300)
- SCIENTIFIC LABWARES Ingredient Beakers, Stainless, 1-1/4 QT (785-100)
- GLOBE SCIENTIFIC 0.2mL 96-Well PCR Plate, No Skirt, Cuttable Flat Top, Clear, 10PK (PCR-NS-02-CUT)
- A&D WEIGHING Comparator Relay Output/Buzzer/External (GXA-04)
- RESINTECH 25 Micron, 3 in O.D., Neutralization/Taste Cartridge (AF-10-4210)
- RESINTECH 25 Micron, 3 in O.D., DI Cartridge (AF-10-4010)
- RESINTECH Lab Water Cartridge Kit, RO/DI Feed (VPK-4010)
- RESINTECH 25 Micron, 4.5 in O.D., DI Cartridge (AF-20-4010-BB)
- RESINTECH 25 Micron, 4.5 in O.D., Neutralization/Taste Cartridge (AF-20-4210-BB)
- RESINTECH Lab Water Cartridge Kit, Tap Water Feed (VPK-3805)
- ELGA Labpure S5 Purification Classic (LC186)
- Resintech Water Purification