Shop All Water Purification Cartridges & Accessories
Resintech
DI High Capacity Cartridge, 4.5 x 20 in.
Mfr # AF-20-4223-BB
Zoro # G8289723
product price: $252.99
/ea
Free Shipping & Returns
$252.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Flow Rate 1.5 gpm
- Application Water for chillers, environemental chambers, steam sterilizers
- Material Cation/Anion Resin
- For Use With Pentek 150233-75, Pentek 150235-75, Pentek 150467-75, Pentek 160166-75
- Length 20 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Resintech
- MFR # AF-20-4223-BB
- Zoro # G8289723
- Country of Origin United States
- Category Water Purification Cartridges & Accessories
Dimensions
Length | 20 in |
Outside Dia. | 4.5 in |
Details
Item | DI Cartridge |
Flow Rate | 1.5 gpm |
Application | Water for chillers, environemental chambers, steam sterilizers |
Material | Cation/Anion Resin |
For Use With | Pentek 150233-75, Pentek 150235-75, Pentek 150467-75, Pentek 160166-75 |
Microns | 25 |
Max. Temp. | 100 Degrees F |
Max. Pressure | 100 psi |
Description
DI Cartridge, For Use With Pentek 150233-75, Pentek 150235-75, Pentek 150467-75, Pentek 160166-75, Application Water for chillers, environemental chambers, steam sterilizers
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RESINTECH DI Cartridge (VP-17-4203)
- OAKTON EC Sensor Head 2m (35660-90)
- WHEATON Crimper, Vial Sz 20 mm (W225820)
- VIVIDIA USB Microscope, 300x, ⌀ 12mm, 1600X1200, Manual Focus (PM 120)
- RESINTECH 25 Micron, 3 in O.D., Carbon/KDF 85 Cartridge (AF-10-2210)
- RESINTECH DI Low Odor Cartridge, 4.5 x 10 in. (AF-10-4020-BB)
- RESINTECH DI Low Odor Cartridge, 4.5 x 20 in. (AF-20-4020-BB)
- RESINTECH High Purity DI Kit, For use w HY-122B-DI (HYK-002)
- RESINTECH DI Color Changing Cartridge, 3 x 10 in. (AF-10-4040)
- RESINTECH 25 Micron, 3 in O.D., Softening Cartridge (AF-10-3000)
- ELGA Ro Module Flex (LC217)
- Resintech Water Purification