Shop All Water Purification Cartridges & Accessories
Resintech
DI High Capacity Cartridge, 3 x 10 in.
Mfr # AF-10-4223
Zoro # G8154264
$42.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Flow Rate 0.3 gpm
- Application Water for chillers, environemental chambers, steam sterilizers
- Material Cation/Anion Resin
- For Use With Pentek 150067-75, Pentek 150150-75
- Length 10 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Resintech
- MFR # AF-10-4223
- Zoro # G8154264
- Country of Origin United States
- Category Water Purification Cartridges & Accessories
Dimensions
Length | 10 in |
Outside Dia. | 3 in |
Details
Item | DI Cartridge |
Flow Rate | 0.3 gpm |
Application | Water for chillers, environemental chambers, steam sterilizers |
Material | Cation/Anion Resin |
For Use With | Pentek 150067-75, Pentek 150150-75 |
Max. Pressure | 100 psi |
Max. Temp. | 100 Degrees F |
Microns | 25 |
Description
DI Cartridge, For Use With Pentek 150067-75, Pentek 150150-75, Application Water for chillers, environemental chambers, steam sterilizers
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARROW MIXING PRODUCTS Explosion Proof Stirrer, 24" Shaft Length (MODEL A-24)
- HOWMET FASTENING SYSTEMS RIVETS GLASS STOP AD8620 (50pk) (MR42376)
- BUNTING Magnetic Pull Test Kit with Manual Scale Kit (PTK-2000)
- CYTIVA WHATMAN Qualitative Fltr Paper, 15cm, CFP1, PK100 (1001-150)
- RESINTECH Organics Pretreat Cartridge (VP-17-4210)
- RESINTECH DI Cartridge (VP-17-4010-HN)
- RESINTECH High Purity DI Kit, For use w HY-122B-DI (HYK-002)
- RESINTECH DI High Capacity Cartridge, 2.5 x 20 in. (AF-20-4223)
- RESINTECH Lab Water Cartridge Kit, RO/DI Feed (VPK-4010)
- RESINTECH 25 Micron, 3 in O.D., DI Cartridge (AF-10-4030)
- RESINTECH High Capacity DI Kit, Use w HY-122-DI-HC (HYK-009)
- Resintech Water Purification