Shop All Water Purification Cartridges & Accessories
Resintech
DI High Capacity Cartridge, 2.5 x 20 in.
Mfr # AF-20-4223
Zoro # G8156416
product price: $77.19
/ea
Free Shipping & Returns
$77.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application Water for chillers, environemental chambers, steam sterilizers
- Flow Rate 0.6 gpm
- Material Cation/Anion Resin
- For Use With Pentek 150069-75, Pentek 150156-75
- Length 20 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Resintech
- MFR # AF-20-4223
- Zoro # G8156416
- Country of Origin United States
- Category Water Purification Cartridges & Accessories
Dimensions
Length | 20 in |
Outside Dia. | 2.5 in |
Details
Item | DI Cartridge |
Application | Water for chillers, environemental chambers, steam sterilizers |
Flow Rate | 0.6 gpm |
Material | Cation/Anion Resin |
For Use With | Pentek 150069-75, Pentek 150156-75 |
Max. Pressure | 100 psi |
Microns | 25 |
Max. Temp. | 100 Degrees F |
Description
DI Cartridge, For Use With Pentek 150069-75, Pentek 150156-75, Application Water for chillers, environemental chambers, steam sterilizers
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLAS-COL Aluminum Heating Mantle (100B TM102)
- NALGENE Wash Bottle, 500 mL, Dia, PK4 (2423-0500)
- HEATHROW SCIENTIFIC Test Tube Rack, Epoxy-Coated Steel, Blue (HS120091)
- HONEYWELL NORTH Miller® Relief Step Safety Device, 9099X/12 (9099X/12-H5)
- RESINTECH 3.35" O.D., H DI Cartridge (IX-02-4040)
- RESINTECH 25 Micron, 3 in O.D., Carbon/KDF 85 Cartridge (AF-10-2210)
- RESINTECH Gemini UV Replacement Bulb (HPA-004)
- RESINTECH 25 Micron, 4.5 in O.D., DI Cartridge (AF-20-4010-BB)
- RESINTECH 25 Micron, 3 in O.D., DI Cartridge (AF-10-4010)
- RESINTECH Oxygen DI GAC Cartridge (VP-17-4301)
- RESINTECH DI Color Changing Cartridge, 3 x 10 in. (AF-10-4040)
- Resintech Water Purification Cartridges & Accessories