Shop All Water Purification Cartridges & Accessories
Resintech
DI Color Changing Cartridge, 3 x 10 in.
Mfr # AF-10-4040
Zoro # G8059992
product price: $45.99
/ea
$45.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Flow Rate 0.3 gpm
- Application Environmental Chambers, mineral reduction, steam sterlizers
- Material Mixed Bed Resin
- For Use With Pentek 150435-75
- Length 10 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Resintech
- MFR # AF-10-4040
- Zoro # G8059992
- Country of Origin United States
- Category Water Purification Cartridges & Accessories
Dimensions
Length | 10 in |
Outside Dia. | 3 in |
Details
Item | DI Cartridge |
Flow Rate | 0.3 gpm |
Application | Environmental Chambers, mineral reduction, steam sterlizers |
Material | Mixed Bed Resin |
For Use With | Pentek 150435-75 |
Microns | 25 |
Max. Pressure | 100 psi |
Max. Temp. | 100 Degrees F |
Description
DI Cartridge, For Use With Pentek 150435-75, Application Environmental Chambers, steam sterlizers, mineral reduction
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SP BEL-ART Polypropylene Single Burette Clamp (F18204-0000)
- MASTER FLOW Master Flow PVM105/110 Replacement Motor, For MasterFlow Power Attic Vent Models (PVM105/110)
- FLOMEC Watermeter (TM07SQ9GMA)
- GLOBE SCIENTIFIC Microcentrifuge Tube, 2mL, Pp, PK1000 (111568)
- RESINTECH DI Low Odor Cartridge, 3 x 10 in. (AF-10-4020)
- RESINTECH 3.38" O.D., 16.31" H, DI Cartridge (VP-17-4010)
- RESINTECH 25 Micron, 3 in O.D., DI Cartridge (AF-10-4030)
- RESINTECH 25 Micron, 4.5 in O.D., DI Cartridge (AF-20-4010-BB)
- RESINTECH High Capacity DI Kit, Use w HY-122B-DI-HC (HYK-010)
- RESINTECH DI Low Odor Cartridge, 4.5 x 20 in. (AF-20-4020-BB)
- RESINTECH 3.38" O.D., 16.31" H, DI Cartridge (VP-17-4030)
- Resintech Water Purification