Shop All Water Purification Cartridges & Accessories
Resintech
Chrome Removal Cartridge, 3 x 10 in.
Mfr # AF-10-3670
Zoro # G8339615
product price: $76.49
/ea
Free Shipping & Returns
$76.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Flow Rate 0.1 gpm
- Application Chromate removal, Chrome removal, dichromate removal
- Material Anion Resin
- For Use With Pentek 150067-75, Pentek 150150-75
- Length 10 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Resintech
- MFR # AF-10-3670
- Zoro # G8339615
- Country of Origin United States
- Category Water Purification Cartridges & Accessories
Dimensions
Length | 10 in |
Outside Dia. | 3 in |
Details
Item | Chrome Removal Cartridge |
Flow Rate | 0.1 gpm |
Application | Chromate removal, Chrome removal, dichromate removal |
Material | Anion Resin |
For Use With | Pentek 150067-75, Pentek 150150-75 |
Microns | 25 |
Max. Pressure | 100 psi |
Max. Temp. | 100 Degrees F |
Description
Chrome Removal Cartridge, For Use With Pentek 150067-75, Pentek 150150-75, Application Chrome removal, Chromate removal, dichromate removal
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WHEATON Staining Dish w/Cover and Slide Rack, PK6 (900400)
- QORPAK Bottle, Safety Clear, 4 Oz, Round, PK24 (GLC-01628)
- AIR FILTRATION CO $BOOTH COATING CLEAR 5G CUBE JUG W/SPOUT (AFBC-5C)
- AQUAPHOENIX SCIENTIFIC Nitrite Titrant, 1 Drop -25 ppm, NO2 / 5mL (ND2225-B)
- RESINTECH High Capacity DI Kit, Use w HY-122-DI-HC (HYK-009)
- RESINTECH Premium Drinking Cartridge, 3 x 10 in. (AF-10-4080)
- RESINTECH 25 Micron, 3 in O.D., Softening Cartridge (AF-10-3000)
- RESINTECH 25 Micron, 2.5 in O.D., 20" H, DI Cartridge (AF-20-4010)
- RESINTECH DI Low Odor Cartridge, 4.5 x 10 in. (AF-10-4020-BB)
- RESINTECH DI Cartridge (VP-17-4010-HN)
- RESINTECH 25 Micron, 3 in O.D., Carbon/KDF 85 Cartridge (AF-10-2210)
- Resintech Water Purification Cartridges & Accessories