Shop All Water Filter Cartridges
Resintech
Acid-washed Carbon Filter 20 x 4.5", 3 gpm, 25 Micron, 4.5 in O.D.
Mfr # AF-20-1046-BB
Zoro # G707352430
product price: $90.35
/ea
Free Shipping & Returns
$90.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application Chlorine Reduction, Organics, Taste and Odor Correction
- Flow Rate 3 gpm
- For Use With Standard Pentex (Ametek) 20" Big Blue housing
- Max. Pressure 125 psi
- Max. Temp. 100 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Resintech
- MFR # AF-20-1046-BB
- Zoro # G707352430
- Country of Origin United States
- Category Water Filter Cartridges
Dimensions
Outside Dia. | 4.5 in |
Length | 20 in |
Details
Application | Chlorine Reduction, Organics, Taste and Odor Correction |
Flow Rate | 3 gpm |
For Use With | Standard Pentex (Ametek) 20" Big Blue housing |
Max. Pressure | 125 psi |
Max. Temp. | 100 Degrees F |
Microns | 25 |
Service Life | Variable |
Material | Prop 65 Carbon, ABS, PE, TPE |
Item | Acid-washed Carbon Filter 20 x 4.5" |
Compliance | PROP 65, ANSI, NSF |
Product Type | Coconut Shell GAC Cartridges |
Description
Acid-washed Carbon Filter
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT PVC Union, FNPT x FNPT, 3/4 in Pipe Size (458007)
- LEGEND VALVE 1-1/2" X 3/4" NO LEAD RED TEE (310-430NL)
- EVERFLOW 7/8" O.D. COMP x 3/4" MIP Reducing Adapter Pipe Fitting, Lead Free Brass (C68R-7834-NL)
- AMETEK O-Ring Fits Hf-150A (OR-34A)
- RESINTECH Scale Prevention filter 10 x 4.5", 1 gpm, 25 Micron, 2.5 in O.D. (AF-10-3328)
- 3M FILTRATION Quick Connect Filter, 1.5 gpm, 1 Micron, 3-3/16" O.D., 12 7/8 in H (5581708)
- AMERICAN FILTER CO AFC Brand AFC-EPH-300-12000SK, Compatible to EverPure BH2 Water Filters (1PK) Made by AFC (AFC-EPH-300-12000SK-1p-6233)
- AMERICAN FILTER CO 4 H, 3 PK (AFC-APH-104-9000-3p-2848)
- 3M FILTRATION Quick Connect Filter, 2.1 gpm, 3 Micron (5613309)
- AMERICAN FILTER CO 4 H, 6 PK (AFC-431-6p-4706)
- PARKER String Wound Filter Cartridge, 15 gpm, 5 Micron, 2-7/16" O.D., 30 in H, 6 PK (M23R30A)
- Resintech Water Filter Cartridges