Shop All Water Purification Systems
Resintech
5 Micron, 4-1/5" Bowl Dia. O.D., 26" H, Deionizer
Mfr # HY-122B-DI
Zoro # G5081982
Free Shipping & Returns
$1,527.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application Battery Water Filling, General deionization, glassware rinse, Glassware Washer, Humidification, Hydrogen generator, Sterilizers
- Water Type Type II
- Flow Rate 1.25 gpm
- Max. Output Flow 4.7 lpm
- For Use With Non-Stainless Steel Piping Systems
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Resintech
- MFR # HY-122B-DI
- Zoro # G5081982
- Country of Origin United States
- Category Water Purification Systems
Dimensions
Height | 26" |
Outside Dia. | 4-1/5" Bowl Dia. |
Length | 29" |
Outlet Pipe Size | 3/8 in Hose Barb |
Inlet Pipe Size | 3/8 in OD Tube |
Details
Application | Battery Water Filling, General deionization, glassware rinse, Glassware Washer, Humidification, Hydrogen generator, Sterilizers |
Water Type | Type II |
Item | Deionizer |
Flow Rate | 1.25 gpm |
Max. Output Flow | 4.7 lpm |
For Use With | Non-Stainless Steel Piping Systems |
Purified Water Resistivity | 1 to 10 megaohm |
Max. Pressure | 100 psig |
Max. Temp. | 100 Degrees F |
Microns | 5 |
Service Life | 4760 gn. |
Color | Blue |
Housing Material | Polypropylene |
Material | Carbon (Filter Media) |
Voltage | 120V AC |
Includes | (1) 10" Carbon GAC Filter; (2) 20" High Purity Filters |
Particulate Removal | 25 micron |
Inlet Water Temp. Range | 100 Degrees F |
Max. Inlet Pressure Range | 100 psi |
Description
Deionizer, Inlet Pipe Size 3/8 in OD Tube, Outlet Pipe Size 3/8 in Hose Barb, Max. Inlet Pressure Range 100 psi, Purified Water Resistivity 1 to 10 megaohm, Water Type Type II, Max. Output Flow 4.7 lpm, Voltage 120V AC, Inlet Water Temp. Range 100 Degrees F, Particulate Removal 25 micron, Application Battery Water Filling, General deionization, glassware rinse, Glassware Washer, Humidification, Hydrogen generator, Sterilizers, Includes Cartridges and Water Quality Light
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Laboratory Liner Wh Pp 24X24, Pk10 (MS-915WH)
- KIMBLE CHASE Straight-Sided Tall Glass Jar, PK24 (5510448C-81)
- SPECTRUM Progstrn, Micronized Pwdr, USP, 25g (P1834-25GM)
- DIGI-SENSE Traceable Robo Thermom w/Calibration, +/ (90205-25)
- RESINTECH 5 Micron, 4-1/5" Bowl Dia. O.D., 26" H, Deionizer (HY-122B-DI-HC)
- RESINTECH 5 Micron, 2-1/2" Bowl Dia. O.D., 25" H, Deionizer (HY-122-DI)
- BARNSTEAD Thermo Scientific Barnstead Full Size Hi (D8901)
- BARNSTEAD Thermo Scientific Half Size Ultrapure Ca (D50213)
- BARNSTEAD Ultrafilter For Use, Micropure, Smart2 (50133981)
- BARNSTEAD Holder E-Pure Ultrapure Water Purificati (D4631)
- CLIR BY RESINTECH Water Purification System, 18.2 megohms (CLS-5200-S-1)
- Resintech Water Purification Systems