Shop All Water Purification Systems
Resintech
5 Micron, 2-1/2" Bowl Dia. O.D., 24" H, Deionizer
Mfr # HY-122-DI-HC
Zoro # G5229375
Free Shipping & Returns
$841.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application Chiller Loops, Environmental Chambers, Sterilizers, Ultrasonic Cleaners
- Flow Rate 0.5 gpm
- For Use With Non-Stainless Steel Piping Systems
- Height 24"
- Max. Pressure 100 psig
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Resintech
- MFR # HY-122-DI-HC
- Zoro # G5229375
- Country of Origin United States
- Category Water Purification Systems
Dimensions
Height | 24" |
Outside Dia. | 2-1/2" Bowl Dia. |
Length | 20" |
Outlet Pipe Size | 3/8 in Hose Barb |
Inlet Pipe Size | 3/8 in OD Tube |
Details
Application | Chiller Loops, Environmental Chambers, Sterilizers, Ultrasonic Cleaners |
Flow Rate | 0.5 gpm |
For Use With | Non-Stainless Steel Piping Systems |
Max. Pressure | 100 psig |
Max. Temp. | 100 Degrees F |
Microns | 5 |
Service Life | 2160 gn. |
Color | Blue |
Housing Material | Polypropylene |
Material | Carbon (Filter Media) |
Max. Output Flow | 1.9 lpm |
Water Type | Type III |
Includes | (1) 10" Carbon Block Filter; (2) 20" High Capacity Filters |
Item | Deionizer |
Particulate Removal | 5 micron |
Voltage | 120V AC |
Max. Inlet Pressure Range | 100 psi |
Purified Water Resistivity | 50 to 100 Kiloohm |
Inlet Water Temp. Range | 100 Degrees F |
Description
Deionizer, Inlet Pipe Size 3/8 in OD Tube, Outlet Pipe Size 3/8 in Hose Barb, Max. Inlet Pressure Range 100 psi, Purified Water Resistivity 50 to 100 Kiloohm, Water Type Type III, Max. Output Flow 1.9 lpm, Voltage 120V AC, Inlet Water Temp. Range 100 Degrees F, Particulate Removal 5 micron, Application Chiller Loops, Environmental Chambers, Sterilizers, Ultrasonic Cleaners, Includes Cartridges and Water Quality Light
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LAB SAFETY SUPPLY Bottle, 500 mL, 16 Oz, Narrow Mouth, PK12 (6FAJ3)
- CORNING PYREX 250 mL Heavy Duty Graduated Griffi (1003-250)
- AMSCOPE 720p Wi-Fi Microscope Digital Camera + Software (WF100)
- DYNALON Pump Dispensing Bottle, Plastic, PK5 (205135)
- RESINTECH 5 Micron, 4-1/5" Bowl Dia. O.D., 26" H, Deionizer (HY-122B-DI)
- RESINTECH 5 Micron, 4-1/5" Bowl Dia. O.D., 26" H, Deionizer (HY-122B-DI-HC)
- RESINTECH 5 Micron, 2-1/2" Bowl Dia. O.D., 25" H, Deionizer (HY-122-DI)
- BARNSTEAD Ultrafilter For Genpure, Genpure Pro, Ge (50133980)
- BARNSTEAD Holder E-Pure Ultrapure Water Purificati (D4631)
- BARNSTEAD Thermo Scientific Half Size Ultrapure Ca (D50213)
- BARNSTEAD Organic Free Pressurized Cartridge ONLY (D5021)
- Resintech Water Purification