Shop All Water Purification Cartridges & Accessories
Resintech
3.38" O.D., 16.31" H, DI Cartridge
Mfr # VP-17-4030
Zoro # G5069486
product price: $163.99
/ea
Free Shipping & Returns
$163.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application Deionization, Submicron Filtration, Organics/Chlorine/Oxygen/Amine Removal
- Flow Rate 1 gpm
- For Use With Barnstead B-Pure, Unix
- Height 16.31"
- Max. Pressure 30 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Resintech
- MFR # VP-17-4030
- Zoro # G5069486
- Country of Origin United States
- Category Water Purification Cartridges & Accessories
Dimensions
Height | 16.31" |
Outside Dia. | 3.38" |
Details
Application | Deionization, Submicron Filtration, Organics/Chlorine/Oxygen/Amine Removal |
Flow Rate | 1 gpm |
For Use With | Barnstead B-Pure, Unix |
Max. Pressure | 30 psi |
Service Life | 1360 gn. |
Color | Clear (Body) |
Material | Non-pigmented ABS |
Item | DI Cartridge |
Description
DI Cartridge, For Use With Unix, Barnstead B-Pure, Application Demineralization, DI, General laboratory grade water, glassware rinsing, hydrogen generators,stability chambers
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OHAUS Clamp, Aluminum, 1.90" L (CLC-JUMBOA)
- LAB SAFETY SUPPLY Volumetric Pipette, GradeB, Glass, 50mL, Pk6 (5PTE9)
- C&A SCIENTIFIC C And A Scientific 97-1601 Scientific Glass Tubing Cutter (97-1601)
- FIELD CONTROLS UV Lamp, 13 in L Bulb (13LAMP)
- RESINTECH 25 Micron, 4.5 in O.D., pH Neutratlization Cartridge (AF-10-3232-BB)
- RESINTECH 3.35" O.D., 18" H, DI Cartridge (IX-02-4030)
- RESINTECH DI High Capacity Cartridge, 2.5 x 20 in. (AF-20-4223)
- RESINTECH 25 Micron, 2.5 in O.D., Softening Cartridge (AF-20-3000)
- RESINTECH 25 Micron, 3 in O.D., Softening Cartridge (AF-10-3000)
- RESINTECH 25 Micron, 4.5 in O.D., 20" H, pH Neutratlization Cartridge (AF-20-3232-BB)
- RESINTECH 25 Micron, 2.5 in O.D., 20" H, DI Cartridge (AF-20-4010)
- Resintech Water Purification Cartridges & Accessories