Shop All Water Purification Cartridges & Accessories
Resintech
3.38" O.D., 16.31" H, DI Cartridge
Mfr # VP-17-4010
Zoro # G5069495
product price: $164.99
/ea
Free Shipping & Returns
$164.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application Demineralization, DI, general laboratory grade water, glassware rinsing, Ultrapure water systems
- Flow Rate 1 gpm
- For Use With Barnstead Mfr. No. D0809, D5027, D8816; Vaponics Mfr. No. MR-1, MR-2
- Height 16.31"
- Max. Pressure 30 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Resintech
- MFR # VP-17-4010
- Zoro # G5069495
- Country of Origin United States
- Category Water Purification Cartridges & Accessories
Dimensions
Height | 16.31" |
Outside Dia. | 3.38" |
Details
Application | Demineralization, DI, general laboratory grade water, glassware rinsing, Ultrapure water systems |
Flow Rate | 1 gpm |
For Use With | Barnstead Mfr. No. D0809, D5027, D8816; Vaponics Mfr. No. MR-1, MR-2 |
Max. Pressure | 30 psi |
Service Life | 1360 gn. |
Material | Non-pigmented ABS |
Item | DI Cartridge |
Description
DI Cartridge, For Use With D0809, D5027, D8816, Application Demineralization, DI, Ultrapure water systems, general laboratory grade water, glassware rinsing
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WHEATON Bottle Top Dispenser, 1 to 10mL (844004)
- HEATHROW SCIENTIFIC Slide Staining Tray Set, Black, 18 Place (120879)
- GLOBE SCIENTIFIC Airtight Container, 60mL, 500 Pack (6523)
- LAB SAFETY SUPPLY Ultrasonic Cleaner, High Power, 750ml, SS (32V113)
- RESINTECH 3.38" O.D., 16.31" H, DI Cartridge (VP-17-4030)
- RESINTECH Lab Water Cartridge Kit, RO/DI Feed (VPK-4010)
- RESINTECH High Capacity DI Kit, Use w HY-122B-DI-HC (HYK-010)
- RESINTECH DI High Capacity Cartridge, 4.5 x 20 in. (AF-20-4223-BB)
- RESINTECH DI High Capacity Cartridge, 3 x 10 in. (AF-10-4223)
- RESINTECH Gemini UV Replacement Bulb (HPA-004)
- RESINTECH DI Cartridge (VP-17-4011)
- Resintech Water Purification