Shop All Water Purification Cartridges & Accessories
Resintech
3.35" O.D., 18" H, Cation Cartridge
Mfr # IX-02-3002
Zoro # G5071324
Free Shipping & Returns
$96.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application Cation Conductivity, Metals Removal, Steam Sample Cooler
- Flow Rate 1 gpm
- For Use With 3C0400002, Metex II, W3T183794
- Height 18"
- Outside Dia. 3.35"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Resintech
- MFR # IX-02-3002
- Zoro # G5071324
- Country of Origin United States
- Category Water Purification Cartridges & Accessories
Dimensions
Height | 18" |
Outside Dia. | 3.35" |
Details
Application | Cation Conductivity, Metals Removal, Steam Sample Cooler |
Flow Rate | 1 gpm |
For Use With | 3C0400002, Metex II, W3T183794 |
Service Life | 3490 gn. |
Color | White (End Caps), Clear (Filter Tube) |
Material | polycarbonate |
Item | Cation Cartridge |
Description
Cation Cartridge, For Use With Metex II, 3C0400002, W3T183794, Application Metals Removal, Steam Sample Cooler, Cation Conductivity
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OAKTON Buffer Solution, pH 4.01,1000 mL (05942-22)
- SUNNILAND Magnesium Sulphate Soil Enhancer 4 lb (124615)
- RPI L-Arginine, USP Grade, 25g (A50010-25.0)
- DURAC Hydrometer, Specgravity, Baume Dual Scale (B61806-0800)
- RESINTECH DI Color Changing Cartridge, 3 x 10 in. (AF-10-4040)
- RESINTECH DI High Capacity Cartridge, 2.5 x 20 in. (AF-20-4223)
- RESINTECH 25 Micron, 3 in O.D., pH Neutratlization Cartridge (AF-10-3232)
- RESINTECH 3.35" O.D., 18" H, DI Cartridge (IX-02-4030)
- RESINTECH DI Low Odor Cartridge, 4.5 x 10 in. (AF-10-4020-BB)
- RESINTECH High Purity DI Kit, For use w HY-122-DI (HYK-001)
- ELGA Composite Air Vent Filter Storage Tanks (LC136M2)
- Resintech Water Purification