Shop All Water Purification Cartridges & Accessories
Resintech
25 Micron, 4.5 in O.D., Neutralization/Taste Cartridge
Mfr # AF-20-4210-BB
Zoro # G5070107
Free Shipping & Returns
$79.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application pH neutraliztion, taste and odor
- Flow Rate 5 gpm
- For Use With Pentek 150233-75, Pentek 150235-75, Pentek 150467-75, Pentek 160166-75
- Max. Pressure 100 psi
- Max. Temp. 100 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Resintech
- MFR # AF-20-4210-BB
- Zoro # G5070107
- Country of Origin United States
- Category Water Purification Cartridges & Accessories
Dimensions
Outside Dia. | 4.5 in |
Length | 20 in |
Details
Application | pH neutraliztion, taste and odor |
Flow Rate | 5 gpm |
For Use With | Pentek 150233-75, Pentek 150235-75, Pentek 150467-75, Pentek 160166-75 |
Max. Pressure | 100 psi |
Max. Temp. | 100 Degrees F |
Microns | 25 |
Material | Corosex/Calcite/Carbon |
Item | Neutralization/Taste Cartridge |
Description
Neutralization/Taste Cartridge, For Use With Pentek 150233-75, Pentek 150235-75, Pentek 150467-75, Pentek 160166-75, Application pH neutraliztion, taste and odor
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OHAUS TDS Meter, 0 to 1000mg/L (ST20T-B)
- THERMO FISHER SCIENTIFIC ASHEVILLE Owl Gasketed Uvt Gel Tray (B1A-UVT)
- YSI Buffer Solution, pH, 4.00, Pt, PK6 (3821)
- AMERICAN BIOTECH SUPPLY Refrigerator, Standard Door, 16 cu. ft., 6A (ABT-HC-LS-16)
- RESINTECH 3.38" O.D., 16.31" H, DI Cartridge (VP-17-4010)
- RESINTECH DI High Capacity Cartridge, 4.5 x 20 in. (AF-20-4223-BB)
- RESINTECH High Purity DI Kit, For use w HY-122B-DI (HYK-002)
- RESINTECH Oxygen DI GAC Cartridge (VP-17-4301)
- RESINTECH 25 Micron, 2.5 in O.D., 20" H, DI Cartridge (AF-20-4010)
- RESINTECH DI Low Odor Cartridge, 4.5 x 10 in. (AF-10-4020-BB)
- RESINTECH 25 Micron, 3 in O.D., Carbon/KDF 85 Cartridge (AF-10-2210)
- Resintech Water Purification Cartridges & Accessories