Shop All Water Purification Cartridges & Accessories
Resintech
25 Micron, 4.5 in O.D., Neutralization/Taste Cartridge
Mfr # AF-10-4210-BB
Zoro # G5070116
$44.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application pH neutraliztion, taste and odor
- Flow Rate 4 gpm
- For Use With Pentek 150237-75, Pentek 150239-75, Pentek 150469-75
- Max. Pressure 100 psi
- Max. Temp. 100 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Resintech
- MFR # AF-10-4210-BB
- Zoro # G5070116
- Country of Origin United States
- Category Water Purification Cartridges & Accessories
Dimensions
Outside Dia. | 4.5 in |
Length | 10 in |
Details
Application | pH neutraliztion, taste and odor |
Flow Rate | 4 gpm |
For Use With | Pentek 150237-75, Pentek 150239-75, Pentek 150469-75 |
Max. Pressure | 100 psi |
Max. Temp. | 100 Degrees F |
Microns | 25 |
Material | Corosex/Calcite/Carbon |
Item | Neutralization/Taste Cartridge |
Description
Neutralization/Taste Cartridge, For Use With Pentek 150237-75, Pentek 150469-75, Pentek 150239-75, Application pH neutraliztion, taste and odor
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QORPAK Jar, 4 oz, PK36 (PLC-03726)
- LAMOTTE SMART Reagent, Nitrite, 0 to 0.8 ppm (3650-SC)
- UNITED SCIENTIFIC Reagent Bottle - Wide Mouth - 30 ml, Amber, HDPE, 72PK (33461)
- UNITED SCIENTIFIC Laboratory Grade Rubber Stopper, Black SBR Rubber, Size #9, 45 x 37 x 25mm, 9PK (259150-9)
- RESINTECH 3.35" O.D., 18" H, Cation Cartridge (IX-02-3002)
- RESINTECH High Capacity DI Kit, Use w HY-122B-DI-HC (HYK-010)
- RESINTECH 3.38" O.D., 16.31" H, DI Cartridge (VP-17-4030)
- RESINTECH High Capacity DI Kit, Use w HY-122-DI-HC (HYK-009)
- RESINTECH High Purity DI Kit, For use w HY-122B-DI (HYK-002)
- RESINTECH 25 Micron, 4.5 in O.D., 20" H, pH Neutratlization Cartridge (AF-20-3232-BB)
- RESINTECH 3.35" O.D., 18" H, DI Cartridge (IX-02-4030)
- Resintech Water Purification Cartridges & Accessories