Shop All Water Purification Cartridges & Accessories
Resintech
25 Micron, 4.5 in O.D., DI Cartridge
Mfr # AF-10-4010-BB
Zoro # G5070143
product price: $83.59
/ea
Free Shipping & Returns
$83.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application battery filling, Demineralization, DI, General laboratory grade water, glassware rinsing, glycol purification, hydrogen generators,stability chambers
- Flow Rate 0.8 gpm
- For Use With Pentek 150237-75, Pentek 150239-75, Pentek 150469-75
- Max. Pressure 125 psi
- Max. Temp. 100 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Resintech
- MFR # AF-10-4010-BB
- Zoro # G5070143
- UPC # 756806467294
- Country of Origin United States
- Category Water Purification Cartridges & Accessories
Dimensions
Outside Dia. | 4.5 in |
Length | 10 in |
Details
Application | battery filling, Demineralization, DI, General laboratory grade water, glassware rinsing, glycol purification, hydrogen generators,stability chambers |
Flow Rate | 0.8 gpm |
For Use With | Pentek 150237-75, Pentek 150239-75, Pentek 150469-75 |
Max. Pressure | 125 psi |
Max. Temp. | 100 Degrees F |
Microns | 25 |
Service Life | 3000 gal. @ 5 ppm |
Material | Mixed Bed Resin (Filter Media) |
Item | DI Cartridge |
Description
DI Cartridge, For Use With Pentek 150237-75, Pentek 150469-75, Pentek 150239-75, Application Demineralization, DI, General laboratory grade water, glassware rinsing, hydrogen generators,stability chambers, battery filling, glycol purification
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SP SCIENCEWARE Beaker, w/ Handle, Polypropylene, 5L (F28994-0000)
- THERMCO Hydrometer, Density, 0.5 (GW314H)
- GLOBE SCIENTIFIC 0.2mL 96-Well PCR Plate, No Skirt, Cuttable Flat Top, Clear, 10PK (PCR-NS-02-CUT)
- HEATHROW SCIENTIFIC Film, Roll, 4 In. W, 250 ft. L (HS234526C)
- RESINTECH 25 Micron, 3 in O.D., Carbon/KDF 85 Cartridge (AF-10-2210)
- RESINTECH DI Cartridge (VP-17-4010-HN)
- RESINTECH Premium Drinking Cartridge, 3 x 10 in. (AF-10-4080)
- RESINTECH High Purity DI Kit, For use w HY-122B-DI (HYK-002)
- RESINTECH Lab Water Cartridge Kit, RO/DI Feed (VPK-4010)
- RESINTECH Endotoxin Ultrafilter, GMS-105, GMB-105 (PF-00-6505)
- HONEYWELL NORTH Water Purification Tablets, PK50 (140175)
- Resintech Water Purification Cartridges & Accessories