Shop All Water Purification Cartridges & Accessories
Resintech
25 Micron, 3 in O.D., DI Cartridge
Mfr # AF-10-4030
Zoro # G5081587
product price: $52.25
/ea
$52.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application aquarium, battery filling, Demineralization, DI, fuel cell, General laboratory grade water, glassware rinsing, hydrogen generators,stability chambers
- Flow Rate 0.3 gpm
- For Use With Pentek Mfr. No. 150435-75
- Max. Pressure 125 psi
- Max. Temp. 100 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Resintech
- MFR # AF-10-4030
- Zoro # G5081587
- Country of Origin United States
- Category Water Purification Cartridges & Accessories
Dimensions
Outside Dia. | 3 in |
Length | 10 in |
Details
Application | aquarium, battery filling, Demineralization, DI, fuel cell, General laboratory grade water, glassware rinsing, hydrogen generators,stability chambers |
Flow Rate | 0.3 gpm |
For Use With | Pentek Mfr. No. 150435-75 |
Max. Pressure | 125 psi |
Max. Temp. | 100 Degrees F |
Microns | 25 |
Service Life | 1320 gal. @ 5 ppm |
Material | Mixed Bed Resin (Filter Media) |
Item | DI Cartridge |
Description
DI Cartridge, For Use With Pentek 150435-75, Application Demineralization, DI, General laboratory grade water, glassware rinsing, hydrogen generators,stability chambers, aquarium, battery filling, fuel cell
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MEDEGEN MEDICAL PRODUCTS Autoclave Bag, 19x23", 2.0mL, Orange, PK200 (8-702)
- SP SCIENCEWARE Rack, 21 places (F18746-0004)
- RPI Sodium Chloride, 12kg (S23020-12000.0)
- SP SCIENCEWARE REPL STOPCOCK F/ DSCCTR SCIENC (F42040-0000)
- RESINTECH Endotoxin Ultrafilter, GMS-105, GMB-105 (PF-00-6505)
- RESINTECH High Capacity DI Kit, Use w HY-122-DI-HC (HYK-009)
- RESINTECH Gemini UV Replacement Bulb (HPA-004)
- RESINTECH DI Low Odor Cartridge, 3 x 10 in. (AF-10-4020)
- RESINTECH Lab Water Cartridge Kit, Tap Water Feed (VPK-3805)
- RESINTECH Oxygen Removal DI Cartridge (VP-17-4200)
- ELGA Endoguard 5000 Uf Membrane (LC151)
- Resintech Water Purification Cartridges & Accessories