Shop All Water Purification Cartridges & Accessories
Resintech
25 Micron, 3 in O.D., Catalytic Carbon Cartridge
Mfr # AF-10-1053
Zoro # G5069601
$30.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application Chloramine Remvoal, Chlorine Removal, Color Removal, Drinking Water, Organics removal, Pretreatment, Taste and Odor
- Flow Rate 1 gpm
- For Use With Pentek Mfr. No. 150067-75, 150150-75
- Max. Pressure 125 psi
- Max. Temp. 100 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Resintech
- MFR # AF-10-1053
- Zoro # G5069601
- Country of Origin United States
- Category Water Purification Cartridges & Accessories
Dimensions
Outside Dia. | 3 in |
Length | 10 in |
Details
Application | Chloramine Remvoal, Chlorine Removal, Color Removal, Drinking Water, Organics removal, Pretreatment, Taste and Odor |
Flow Rate | 1 gpm |
For Use With | Pentek Mfr. No. 150067-75, 150150-75 |
Max. Pressure | 125 psi |
Max. Temp. | 100 Degrees F |
Microns | 25 |
Service Life | 2000 gal. |
Material | Catalytic Carbon (Filter Media) |
Item | Catalytic Carbon Cartridge |
Description
Catalytic Carbon Cartridge, For Use With Pentek 150067-75, Pentek 150150-75, Application Taste and Odor, Chlorine Removal, Chloramine Remvoal, Drinking Water, Pretreatment, Color Removal, Organics removal
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AQUAPHOENIX SCIENTIFIC Sodium Hydroxide, 0.25N, 60 mL (SH6220-B)
- MEDEGEN MEDICAL PRODUCTS Autoclave Bag, 38x47", 1.8mL, Buff, PK100 (864)
- QORPAK Bottle, Sfty Ctd, 2 Oz, Glass, Tablet, PK144 (GLC-01305)
- GLOBE SCIENTIFIC Transfer Pipet, 6.5mL, 155mm, PK5000 (139020)
- RESINTECH 3-1/2" O.D., H DI Cartridge (VP-17-4030-HN)
- RESINTECH DI Cartridge (VP-17-4010-HN)
- RESINTECH High Purity DI Kit, For use w HY-122-DI (HYK-001)
- RESINTECH DI High Capacity Cartridge, 2.5 x 20 in. (AF-20-4223)
- RESINTECH 25 Micron, 2.5 in O.D., 20" H, DI Cartridge (AF-20-4010)
- RESINTECH DI Cartridge (VP-17-4203)
- ELGA Ro Module Flex (LC217)
- Resintech Water Purification