Shop All Water Purification Cartridges & Accessories
Resintech
25 Micron, 2.5 in O.D., Softening Cartridge
Mfr # AF-20-3000
Zoro # G5070843
$42.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application Iron removal, Softener, Softening
- Flow Rate 0.75 gpm
- For Use With Pentek 150069-75, Pentek 150156-75, Watts 551102
- Max. Pressure 100 psi
- Max. Temp. 100 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Resintech
- MFR # AF-20-3000
- Zoro # G5070843
- Country of Origin United States
- Category Water Purification Cartridges & Accessories
Dimensions
Outside Dia. | 2.5 in |
Length | 20 in |
Details
Application | Iron removal, Softener, Softening |
Flow Rate | 0.75 gpm |
For Use With | Pentek 150069-75, Pentek 150156-75, Watts 551102 |
Max. Pressure | 100 psi |
Max. Temp. | 100 Degrees F |
Microns | 25 |
Material | Cation Resin |
Item | Softening Cartridge |
Description
Softening Cartridge, For Use With Pentek 150069-75, Pentek 150156-75, Watts 551102, Application Softener, Softening, Iron removal
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OAKTON Cal Solution, TDS, 300 ppm, 20 mL, PK20 (35653-10)
- MEDEGEN MEDICAL PRODUCTS Autoclave Bag, 38x47", 1.8mL, Buff, PK100 (864)
- LAB SAFETY SUPPLY Bottle, 500 mL, 16 Oz, Narrow Mouth, PK12 (6FAJ3)
- LAB SAFETY SUPPLY Wash Bottle, Standard Spout, 16 oz., Clear (6FAV1)
- RESINTECH Lab Water Cartridge Kit, Tap Water Feed (VPK-3805)
- RESINTECH DI High Capacity Cartridge, 4.5 x 20 in. (AF-20-4223-BB)
- RESINTECH 25 Micron, 4.5 in O.D., DI Cartridge (AF-20-4010-BB)
- RESINTECH 3-1/2" O.D., H DI Cartridge (VP-17-4030-HN)
- RESINTECH 25 Micron, 3 in O.D., DI Cartridge (AF-10-4030)
- RESINTECH High Purity DI Kit, For use w HY-122-DI (HYK-001)
- RESINTECH Gemini UV Replacement Bulb (HPA-004)
- Resintech Water Purification Cartridges & Accessories