Shop All Water Purification Cartridges & Accessories
Resintech
25 Micron, 2.5 in O.D., 20" H, DI Cartridge
Mfr # AF-20-4010
Zoro # G5070177
product price: $73.15
/ea
$73.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application battery filling, Demineralization, DI, General laboratory grade water, glassware rinsing, glycol purification, hydrogen generators,stability chambers
- Flow Rate 0.6 gpm
- For Use With Pentek Mfr. No. 150069-75, 150156-75
- Height 20"
- Max. Pressure 125 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Resintech
- MFR # AF-20-4010
- Zoro # G5070177
- UPC # 756806467348
- Country of Origin United States
- Category Water Purification Cartridges & Accessories
Dimensions
Height | 20" |
Outside Dia. | 2.5 in |
Length | 20 in |
Details
Application | battery filling, Demineralization, DI, General laboratory grade water, glassware rinsing, glycol purification, hydrogen generators,stability chambers |
Flow Rate | 0.6 gpm |
For Use With | Pentek Mfr. No. 150069-75, 150156-75 |
Max. Pressure | 125 psi |
Max. Temp. | 100 Degrees F |
Microns | 25 |
Service Life | 2640 gal. @ 5 ppm |
Color | Blue |
Material | Mixed Bed Resin (Filter Media) |
Item | DI Cartridge |
Description
DI Cartridge, For Use With Pentek 150069-75, Pentek 150156-75, Application Demineralization, DI, General laboratory grade water, glassware rinsing, hydrogen generators,stability chambers, battery filling, glycol purification
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MENDA Dispensing Bottle, 4 oz., Imprinted (35396)
- CELLTREAT Petri Dish, Polystyrene, 1 Well, PK300 (229692)
- AMSCOPE 7X-45X Binocular Zoom Power Stereo Microscope Head (SM745B)
- LAMOTTE SMART Reagent, Nitrite, 0 to 0.8 ppm (3650-SC)
- RESINTECH DI High Capacity Cartridge, 2.5 x 20 in. (AF-20-4223)
- RESINTECH DI Low Odor Cartridge, 4.5 x 10 in. (AF-10-4020-BB)
- RESINTECH 25 Micron, 4.5 in O.D., 20" H, Catalytic Carbon Cartridge (AF-20-1042-BB)
- RESINTECH 3.35" O.D., 18" H, DI Cartridge (IX-02-4030)
- RESINTECH High Purity DI Kit, For use w HY-122B-DI (HYK-002)
- RESINTECH 3.35" O.D., 18" H, Cation Cartridge (IX-02-3002)
- RESINTECH Gemini UV Replacement Bulb (HPA-004)
- Resintech Water Purification Cartridges & Accessories