Shop All Water Purification Systems
Resintech
23"H, Single Cartridge Holder
Mfr # UNIX-00
Zoro # G5078936
product price: $181.99
/ea
Free Shipping & Returns
$181.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application Cartridge Holder that Uses Quick-Connect Cartridges to Effectively Treat Water and Process Fluids
- For Use With VP Series Cartridge
- Height 23"
- Max. Pressure 30 psi
- Color Beige
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Resintech
- MFR # UNIX-00
- Zoro # G5078936
- Country of Origin United States
- Category Water Purification Systems
Dimensions
Height | 23" |
Length | 3-1/2" |
Outlet Pipe Size | 1/4 in OD Tube |
Inlet Pipe Size | 1/4 in OD Tube |
Details
Application | Cartridge Holder that Uses Quick-Connect Cartridges to Effectively Treat Water and Process Fluids |
For Use With | VP Series Cartridge |
Max. Pressure | 30 psi |
Color | Beige |
Material | Painted Carbon Steel |
Item | Single Cartridge Holder |
Voltage | 120VAC |
Includes | Tubing and Isolation Valve |
Max. Output Flow | 4 lpm |
Inlet Water Temp. Range | 100 Degrees F |
Max. Inlet Pressure Range | 30 psi |
Description
Single Cartridge Holder, Inlet Pipe Size 1/4 in OD Tube, Outlet Pipe Size 1/4 in OD Tube, Max. Inlet Pressure Range 30 psi, Max. Output Flow 4 lpm, Inlet Water Temp. Range 100 Degrees F, Application VP Series Cartridges Holder, Includes Tubing and Isolation Valve
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LAB SAFETY SUPPLY Wash Bottle, Standard Spout, 8 oz., Yellow (6FAU4)
- SPILFYTER Glove Bag, 58 In. L, 51 In. W (690321)
- UNITED SCIENTIFIC Pipette Filter Tips, 2-20Ul, Low, PK960 (P11065)
- ZORO SELECT Staining Jar, 10 Slide Capacity, Dome Lid (3WEF1)
- RESINTECH 5 Micron, 4-1/5" Bowl Dia. O.D., 26" H, Deionizer (HY-122B-DI-HC)
- RESINTECH 5 Micron, 4-1/5" Bowl Dia. O.D., 26" H, Deionizer (HY-122B-DI)
- RESINTECH 5 Micron, 2-1/2" Bowl Dia. O.D., 25" H, Deionizer (HY-122-DI)
- BARNSTEAD Ultrafilter For Use, Micropure, Smart2 (50133981)
- BARNSTEAD Holder E-Pure Ultrapure Water Purificati (D4631)
- BARNSTEAD Thermo Scientific Half Size Ultrapure Ca (D50213)
- BARNSTEAD Ultrafilter For Genpure, Genpure Pro, Ge (50133980)
- Resintech Water Purification Systems