Shop All Line Voltage Thermostats
Resideo
White, Programmable wall switch, 1800 watts, Max NO Min, 15 amp, 1HP
Mfr # PLS750C1000
Zoro # G210035516
original price:
$70.05
7% off
new price: $64.59
/ea
$64.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Length 5 in
- Width 3 in
- Height 3 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Resideo
- MFR # PLS750C1000
- Zoro # G210035516
- Country of Origin China
- Category Line Voltage Thermostats
Dimensions
Length | 5 in |
Width | 3 in |
Height | 3 in |
Details
Color | White |
Item | Control |
Description
For lights and motors, Single Pole or Three-Way
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NOVATEK Novatek Ring Filter For Novair 2000, 1/2inL x 24inW x 24inH, 24/Pack (F4015)
- HEAT WAGON Thermocouple (104146-02)
- BARNES & JONES Repair Head Assembly, 1-1/4 in. (40-515)
- TEMPCO Strip Heater, 120V, Silicone Rubber (SHS80423)
- RESIDEO Honeywell PRO 1000 Non-Programmable Vertical Thermostat 1H/1C (TH1110DV1009)
- RESIDEO White, Programmable Wall Switch, 2400 Watts, Single Poleor Three-Way (PLS730B1003)
- RESIDEO Heat Only Manual, Heat Only (T812A1002)
- RESIDEO Heat/Cool EASY TO SEE, Easy to See T87N 1-Heat/ 1-Cool (T87N1026)
- RESIDEO Honeywell PRO 1000 Non-Programmable Vertical Thermostat Heat Only (TH1100DV1000)
- RESIDEO Digital Heat/Cool, Non-Programmable, 1 Heat/ 1 Cool (TH1110D2009/ T1 PRO)
- DAYTON Portable Heating Thermostat, Open on Rise, 5 Degrees to 35 Degrees C (15F626)
- Resideo Line Voltage Thermostats